Shop All Carbide Burs
Cgw Abrasives
Long Shank Carbide Burr, Radius End, Tree Radius Shape SF Head, 1/2 in Dia Head, 1 in L of Cut, 7
Mfr # 62447
Zoro # G508729639
$28.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 62447
- Zoro # G508729639
- UPC # 655332624471
- Country of Origin United States
- Category Carbide Burs
Description
CGW Carbide Burr, Long Shank, Radius, 1/2 in Head Dia, 1 in Length of Cut, 7 in Overall Length, Tree Radius Shape SF Head Shape, Double Cut Cut Type, 1/4 in Shank Dia, Carbide Head, 38000 rpm Maximum, Applicable Materials: Cast Iron, Copper, Ferrous Metals, Fiberglass, Hard Rubber, Iron Alloys, Plastic, Nickel, Stainless Steel and Titanium, SF-5L6 Industry Specification
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur Set, Double Cut, 1/4 in, 12 pc (310-120028)
- NORTON ABRASIVES Diamond Dressing Tl, Multi Point, 1, 0.001" (66260195010)
- BRUSH RESEARCH MANUFACTURING 84N375 84 Series Tube Brush-For Thru Holes. .375" Dia., .010 Nylon, 2" Brush Part, 8" OAL, Ring Handle (84N375)
- PFERD COMBICLICK® Fiber Disc, 5" Dia. - Zirconia Alumina Z, 60 Grit (40140)
- PFERD HICOAT Bur - Cylind. (End Cut), DBL Cut - 3/8" x 3/4" x 1/4" Shank - SB-3, FEP Coating (27082)
- OSG Carbide Bur, 14 deg. Included Angle, 1/8in (900-9012)
- WESTWARD Carbide Bur Set, Dbl Cut, 1/8 In, 12 Pcs (2LYR8)
- COBRA CARBIDE Carbide Burr, Double Cut Shape B, SB-42, 3/32 (10215)
- MASTERCUT TOOL M01601 12.7x25x6x70 Cylinder No End Cut Singlecut (SA-5MMSC)
- EAGLE TAPTEK CUTTING TOOLS SD-11 1/8 BALL SOLID CARBIDE DOUBLE CUT BURR (CB-SD-11-D)
- OSG Carbide Bur, Pointed Tree, 1/8 in. (800-8006)
- Cgw Abrasives Carbide Burs