Shop All Carbide Burs
Cgw Abrasives
Long Shank Carbide Burr, Radius End, Taper Radius Shape SL Head, 3/8 in Dia Head, 1-1/16 in L of C
Mfr # 62509
Zoro # G208729519
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 62509
- Zoro # G208729519
- UPC # 655332625096
- Country of Origin United States
- Category Carbide Burs
Description
CGW Carbide Burr, Long Shank, Radius, 3/8 in Head Dia, 1-1/16 in Length of Cut, 7-1/16 in Overall Length, Taper Radius Shape SL Head Shape, Double Cut Cut Type, 1/4 in Shank Dia, Carbide Head, 50000 rpm Maximum, Applicable Materials: Cast Iron, Copper, Ferrous Metals, Fiberglass, Hard Rubber, Iron Alloys, Plastic, Nickel, Stainless Steel and Titanium, SL-3L6 Industry Specification
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GMT Industrial-Quality Steel Wool Reel, #1 Medium, 5-lb Reel, PK6 (105044)
- NORTON ABRASIVES CutOff Whl, GeminiConcret, 14"x.125"x20mm (66252835387)
- 3M CUBITRON Flap Disc, 5/8 in.-11, 40 Grit, 13,300 rpm (7010363301)
- KODIAK CUTTING TOOLS 9Pc Carbide Bur Set 1/8 Dia w/1/8 Inch Shanks & Wooden Stand (56310003)
- FORNEY Tungsten Carbide Burr, 1/8 in Cylindrical SA-43 (60140)
- DRILL AMERICA 1/2"x1" Cylindrical Carbide Burr 1/4" Shank - Aluminum (DULSA5NF)
- PFERD Carbide Bur - Tree (pointed end), OMNI cut - 1/2" x 1" x 1/4" Shank - SG-5 (28009)
- BALDOR-RELIANCE 120 Grit Carbide Grinding Wheel (C121)
- EAGLE TAPTEK CUTTING TOOLS SE-5 1/2 X 6in OAL OVAL SOLID CARBIDE DOUBLE CUT BURR (CB-SE-5-D)
- OSG Carbide Bur, 8mm Cut Dia., RH Cut (902-3125-60)
- COBRA CARBIDE Carbide Burr, Single Cut Shape G Long Length, SG-1L6, 1/4 (11023)
- Cgw Abrasives Carbide Burs