Shop All Carbide Burs
Cgw Abrasives
Long Shank Carbide Burr, Pointed End, Tree Pointed Shape SG Head, 1/4 in Dia Head, 1/2 in L of Cut
Mfr # 62463
Zoro # G908729611
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 62463
- Zoro # G908729611
- UPC # 655332624631
- Country of Origin United States
- Category Carbide Burs
Description
CGW Carbide Burr, Long Shank, Pointed, 1/4 in Head Dia, 1/2 in Length of Cut, 6-1/2 in Overall Length, Tree Pointed Shape SG Head Shape, Double Cut Cut Type, 1/4 in Shank Dia, Carbide Head, 70000 rpm Maximum, Applicable Materials: Cast Iron, Copper, Ferrous Metals, Fiberglass, Hard Rubber, Iron Alloys, Plastic, Nickel, Stainless Steel and Titanium, SG-1L6 Industry Specification
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS 1/3 Carat X 1/2 X 3" Single Point Diamond Dresser (3903-0093)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 60 Grit, Coarse, Aluminum Oxide, R228 Metalite, Brown (78072721240)
- CLE-LINE Carbide Bur, 1850 SM-2 CLE-SM Pointed Cone Bur Double Cut 6.00mmx6mm Solid Carbide Shank (C17496)
- NORTON ABRASIVES Quick Change Disc, ZircAlO, 4-1/2in, 24G, TS (66261129718)
- ZORO SELECT Carbide Bur, Ball Shape, 5/32 In, 1/8 Shank (310-001088)
- OSG Carbide Bur, Ball Shape, 1/8 in. (800-8019)
- UNITED ABRASIVES/SAIT SAIT 45005 Double Cut (Alternate Cut) Carbide Burs, Type SC1, 1/4" x 5/8" x 1/4", 1-Pack (45005)
- MASTERCUT TOOL 12400 1/2x1-1/4x1/4x3 Flame Doublecut (SH-5DC)
- MASTERCUT TOOL 05902 1/2x1x1/4x2-3/4 Radius Cylinder Alumacut (SC-5FM)
- CLE-LINE Carbide Bur, 1853 SD-40 CLE-SD Ball Shaped Bur Standard Cut 1/16"x1/8" Solid Carbide Shank (C17725)
- OSG Carbide Bur, SA-3 Trade, 9mm Cutter dia. (901-3750-60-EC)
- Cgw Abrasives Carbide Burs