Shop All Carbide Burs
Cgw Abrasives
Long Shank Carbide Burr, Oval Shape SE Head, 3/8 in Dia Head, 5/8 in L of Cut, 6-5/8 in OAL, Doubl
Mfr # 62426
Zoro # G908729550
product price: $20.95
/ea
$20.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 62426
- Zoro # G908729550
- UPC # 655332624266
- Country of Origin United States
- Category Carbide Burs
Description
CGW Carbide Burr, Long Shank, 3/8 in Head Dia, 5/8 in Length of Cut, 6-5/8 in Overall Length, Oval Shape SE Head Shape, Double Cut Cut Type, 1/4 in Shank Dia, Carbide Head, 50000 rpm Maximum, Applicable Materials: Cast Iron, Copper, Ferrous Metals, Fiberglass, Hard Rubber, Iron Alloys, Plastic, Nickel, Stainless Steel and Titanium, SE-3L6 Industry Specification
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Contour Sanding Sponge, Med., PK20 (07660703074)
- FLEX-HONE TOOL GB41812 FLEX-HONE, 4.125" (105mm) bore, 13.5" OAL, 120 Grit, Silicon Carbide (SC) (GB41812)
- AMERICO Global Industrial„¢ 20" Sand Screen Disc, 120 Grit, Black, 10 Per Case (501220)
- DYNABRADE Sanding Star, 8" dia., 320G, AO, Abr-Mt (93251)
- MAGNUM Carbide Burr, Series 7000A, 14 Head Dia, 1 Length of Cut, CylindricalNo End Cut Shape SA Head (7A116BDC)
- CLE-LINE Carbide Bur, 1853 SD-1L6 CLE-SD Ball Shaped Bur Double Cut 1/4"x1/4" Hardened Steel Shank (C17829)
- ZORO SELECT Carbide Bur, Tree, 1/2 In, 1/4 Shank (310-001121)
- MASTERCUT TOOL 10100 1/2x1x1/4x2-3/4 Radius Tree Doublecut (SF-5DC)
- DRILL AMERICA 5/8"x1" Tree Radius End Carbide Burr 1/4 Shank (DULSF6)
- CLE-LINE Carbide Bur, 1847 SC-43 CLE-SC Cylindrical Ball Nose Bur Double Cut 3.00mmx3mm Solid Carbide Shank (C17517)
- ZORO SELECT Carbide Bur, End Cut, 3/16 In, 1/4 Shank (310-002041)
- Cgw Abrasives Carbide Burs