Shop All Carbide Burs
Cgw Abrasives
Long Shank Carbide Burr, Cylindrical - No End Cut Shape SA Head, 3/8 in Dia Head, 3/4 in L of Cut,
Mfr # 62325
Zoro # G008729528
product price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 62325
- Zoro # G008729528
- UPC # 655332623252
- Country of Origin United States
- Category Carbide Burs
Description
CGW Carbide Burr, Long Shank, 3/8 in Diameter Head, 3/4 in Length of Cut, 6-3/4 in Overall Length, Cylindrical - No End Cut Shape SA Head Shape, Double Cut Cut, 1/4 in Shank Diameter, Carbide Head, 50000 rpm Maximum, Applicable Materials: Cast Iron, Copper, Ferrous Metals, Fiberglass, Hard Rubber, Iron Alloys, Plastic, Nickel, Stainless Steel and Titanium, Industry Specification: SA-3L6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Double Spiral Tube Brush, Power, 0.5"dia. (91018)
- 3M Flap Disc, Type 27, 4-1/2" dia., 60 Grit, Series: 769F (7100178023)
- WEILER Wire Wheel Wire Brush, Arbor, 2", 7/16" W (97528)
- SUPERIOR ABRASIVES Bore Polisher, 1-1-1/2, ID A/O, Grit 60 (A019760)
- ZORO SELECT Carbide Bur, Taper Radius, 5/8, 1/4 Shank (310-002188)
- SGSPRO Carbide Bur, Invert, 1/2in, O. L. 3-1/4in (15867)
- PFERD Carbide Bur - Flame Shape, DBL Cut - 5/16" x 3/4" x 1/4" Ext. Shank - SH-2L6 (26162)
- PFERD Carbide Bur - Ball Shape, MICRO Cut - 3/8" x 5/16" x 1/4" Shank - SD-3 (27522)
- UNITED ABRASIVES/SAIT SAIT 45002 Double Cut (Alternate Cut) Carbide Burs, Type SA5, 1/2" x 1" x 1/4", 1-Pack (45002)
- MASTERCUT TOOL 08500 1/4x3/8x1/4x2 Oval Doublecut (SE-1DC)
- DRILLCO SD-5NF, SOLID CARB BUR ALU CUT -7000DAL (7DAL132)
- Cgw Abrasives Carbide Burs