Shop All Cut-Off Wheels
Cgw Abrasives
High Speed Cut-Off Wheel, 14 in Dia x 0.15 in THK, 1 in Center Hole, 24 Grit, Diamond Abrasive
Mfr # 70429
Zoro # G009147932
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 70429
- Zoro # G009147932
- UPC # 655332704296
- Country of Origin United States
- Category Cut-Off Wheels
Description
CGW Cut-Off Wheel, High Speed, 14 in Wheel Diameter, 0.15 in Wheel Thickness, 1 in Center Hole, 24 Grit, Diamond Abrasive, 5360 rpm Maximum, Applicable Materials: Angle Iron, Cast Iron, Carbon/Mild Steel and Ceramic, Ductile Iron, Metal Plate, Metal Studs, Pipe, Steel Bar and Sheet Metal, Wheel Type Number: Type 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 9 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (66253049104)
- PFERD Round Wire Flue Brush - Double Spiral, 1-1/2" Flue Size (89652)
- WEILER 1/2" Knot Wire End Brush, .0104" Steel Fill (10208)
- PFERD Internal Tube Fitting Brush - 1/8" Tube Size, 17/64" Exact Size (89625)
- CGW ABRASIVES CGW Abrasives 35131 Fast Cut Thin Cutting Wheel 6" x 0.045" x 7/8" Type 1 Aluminum Oxide (35131)
- CGW ABRASIVES CutOff Whl, 6x0.045x7/8, T1, A60-T-BF, Spr (45106)
- CGW ABRASIVES CutOff Whl, 16x5/32x1, A24RBF, Metal, TR (36143)
- CGW ABRASIVES 45106 - Reinforced Cut-Off Wheel 6in x .045in x 7/8in Arbor, Alum. Oxide (45106-CGW)
- CGW ABRASIVES CutOff Whl, 14x5/32x20mm, A24RBF, Metal (35599)
- CGW ABRASIVES CutOff Whl, 14x5/32x20mm, A24RBF, Metal DR (36158)
- METABO Cutting Wheel, T27, A60TX, 4.5X 0.045"X7/8" (655351000)
- Cgw Abrasives Cut-Off Wheels