Shop All Fiber Discs
Cgw Abrasives
High Performance Standard Coated Abrasive Disc, 9 in Dia, 7/8 in Center Hole, 36 Grit, Medium Grade,
Mfr # 48142
Zoro # G009035208
product price: $3.79
/ea
Sold in multiples of 25 for $94.75
$94.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 48142
- Zoro # G009035208
- UPC # 655332481425
- Country of Origin United States
- Category Fiber Discs
Description
CGW Coated Abrasive Disc, High Performance Standard, 9 in Diameter Disc, 7/8 in Center Hole, 36 Grit, Medium Grade, Zirconia Alumina Abrasive, Resin Fiber Backing, Arbor Attachment, Applicable Materials: Stainless Steel, Inconel, Titanium and Tool Steel, 6600 rpm Maximum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 150 Grit Premium Aluminum Oxide Sandpaper 9 in. x 11 in. Sheet 50 Sheets by X1 Abrasives (X1E-CON-SAN-AOA-P150-FSx50)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 24 in L, P40 Grit, Extra Coarse, Aluminum Oxide, R283 Metalite (78072727568)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 6 in dia, PK50 (63642506236)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 12 in L, P80 Grit, Coarse, Aluminum Oxide, R283 Metalite, Maroon (78072727554)
- CGW ABRASIVES CGW Abrasives 48182 Resin Fibre Disc 4-1/2" DIA 36 Grit Ceramic (48182)
- CGW ABRASIVES Fiber Disc, 7 x 7/8,180G, AO (48039)
- CGW ABRASIVES Fiber Disc, 4.5 x 7/8, 36G, PremCer 2 RFD (59802)
- CGW ABRASIVES Fiber Disc, 4.5 x 7/8, 80G, Cer Resin Fiber (48186)
- CGW ABRASIVES Fiber Disc, 7 x 7/8, 50G, C/Z (48124)
- CGW ABRASIVES Fiber Disc, 4.5 x 7/8, 60G, C/Z (48105)
- 3M Fiber Discs, 7" dia., Abrasive Grit 36 (7100099276)
- Cgw Abrasives Fiber Discs