Shop All Straight Grinding Wheels
Cgw Abrasives
Grinding Whl, 8x.5x1-1/4, T1, RA-46-H12-V
Mfr # 59084
Zoro # G4126077
Sold in multiples of 10 for $293.90
$293.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 8"
- Thickness 1/2"
- Arbor Hole Size 1-1/4"
- Abrasive Material Aluminum Oxide
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 59084
- Zoro # G4126077
- Country of Origin Israel
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 8" |
Arbor Hole Size | 1-1/4" |
Details
Item | Surface Grinding Wheel |
Thickness | 1/2" |
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Abrasive Wheel Type | Type 1 |
Color | Red |
Max. RPM | 3600 |
Abrasive Wheel Hardness | H |
Abrasive Grit | 46 |
Application | Aerospace and Gas Turbine Industries |
Description
Item Grinding Whl,8x.5x1-1/4,T1,RA-46-H12-V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT End Brush, Shank 1/4", Wire 0.014" dia. (66254442994)
- DEWALT High-Performance Stainless Steel Cutting Wheels (DW8424S)
- ZORO SELECT End Brush, Crimped, 1-1/2" dia., 20000 rpm (66252839108)
- M.A. FORD Carbide Bur, 1/4 (46250020)
- CGW ABRASIVES Surf Grinding Whl, 14x1.5x5, WA46-I-V (34794)
- CGW ABRASIVES Grinding Whl, 7x1x1-1/4, T5, RA60-J-V (59004)
- CGW ABRASIVES Grinding Whl, 14x1.5x5, T5, AS3-46-J-VCER (37782)
- CGW ABRASIVES Grinding Whl, 10x1.5x1-1/4, T1, A60MV, Sg PK (38034)
- CGW ABRASIVES Surf Grnding Whl, 8x0.5x1-1/4, T1, WA46-K-V (34674)
- CGW ABRASIVES Surf Grinding Whl, 10x1x3, T1, WA46-J-V (34725)
- NORTON ABRASIVES Portable Snagging Wheel (66253030778)
- Cgw Abrasives Straight Grinding Wheels