Shop All Straight Grinding Wheels
Cgw Abrasives
Grinding Whl, 8x.5x1-1/4, T1, PA80-K8-V
Mfr # 58025
Zoro # G4126171
Sold in multiples of 10 for $207.90
$207.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 8"
- Thickness 1/2"
- Arbor Hole Size 1-1/4"
- Abrasive Material Aluminum Oxide
- Grade Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 58025
- Zoro # G4126171
- Country of Origin Israel
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 8" |
Arbor Hole Size | 1-1/4" |
Details
Item | Surface Grinding Wheel |
Thickness | 1/2" |
Abrasive Material | Aluminum Oxide |
Grade | Fine |
Abrasive Wheel Type | Type 1 |
Color | Pink |
Abrasive Grit | 80 |
Max. RPM | 3600 |
Abrasive Wheel Hardness | K |
Application | General Purpose, Tool Room Sharpening Applications |
Description
Item Grinding Whl,8x.5x1-1/4,T1,PA80-K8-V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 1/4 in W, 12 in L, 60 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue (78072758896)
- NORTON ABRASIVES Foam Sanding Pads, 4-1/2in x 82ft, 800G (66623357613)
- ALC Pressure Blaster, w/Soda Blaster, 110 lb. (40003SB)
- NORTON ABRASIVES Grinding Wheel, T1, 14x1x5, AO, 60G, Med, Prpl (66253363932)
- CGW ABRASIVES Surf Grinding Whl, 14x1.5x5, WA46-I-V (34794)
- CGW ABRASIVES Surf Grnding Whl, 8x0.5x1-1/4, T1, WA46-K-V (34674)
- CGW ABRASIVES Surf Grinding Whl, 12x1.5x3, WA60-I-V (34766)
- CGW ABRASIVES Grinding Whl, 20x6x12, T1, 94A80-M-V18 (35283)
- CGW ABRASIVES Grinding Whl, 7x1x1-1/4, T5, RA60-J-V (59004)
- CGW ABRASIVES Grinding Whl, 12x2x1.5, T1, GC100IV, Sg PK (38533)
- PFERD 2" x .040" Die Grinder Cut-Off Wheel, 3/8" A.H. - SG STEELOX - Type 1 (69203)
- Cgw Abrasives Straight Grinding Wheels