Shop All Straight Grinding Wheels
Cgw Abrasives
Grinding Whl, 8x.5x1-1/4, T1, 32A80-K8-V
Mfr # 37736
Zoro # G4126223
Sold in multiples of 10 for $227.90
$227.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 8"
- Thickness 1/2"
- Arbor Hole Size 1-1/4"
- Abrasive Material Aluminum Oxide
- Grade Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 37736
- Zoro # G4126223
- Country of Origin Israel
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 8" |
Arbor Hole Size | 1-1/4" |
Details
Item | Surface Grinding Wheel |
Thickness | 1/2" |
Abrasive Material | Aluminum Oxide |
Grade | Fine |
Abrasive Wheel Type | Type 1 |
Color | Pink |
Max. RPM | 3600 |
Application | For Tool Room Sharpening Applications |
Abrasive Wheel Hardness | K |
Abrasive Grit | 80 |
Description
Item Grinding Whl,8x.5x1-1/4,T1,32A80-K8-V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLASS RENU GlassRenu RenuDisks Red 5 Inch (106-4051)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 7 in., VF, AlO (62024)
- CGW ABRASIVES Sanding Belt, 6x48, A3xWt., Belt, 50G, 6" W, 48" L, 50 Grit (61293)
- S&G TOOL AID CUTOFF WHEELS 3 X 1/32" 100/BX (SG94930)
- CGW ABRASIVES Grinding Whl, 6x3/4x1, T1, A60-M-V, Sgl PK (38009)
- CGW ABRASIVES Surf Grinding Whl, 16x2x5, T1, AZ46-I8-V32A (34495)
- CGW ABRASIVES Surf Grinding Whl, 7x1/4x1-1/4, T1, WA80-JV (34606)
- CGW ABRASIVES Surf Grinding Whl, 12x2x3, T7, AZ60-J8-V32A (34435)
- CGW ABRASIVES Surf Grinding Whl, 7x0.5x1-1/4, T1 (34212)
- CGW ABRASIVES Grinding Whl, 10x2x1-1/4, T1, A30/36-O-V (35073)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1x1, AO, 36/46G, Brown (07660788275)
- Cgw Abrasives Straight Grinding Wheels