Shop All Straight Grinding Wheels
Cgw Abrasives
Grinding Whl, 8x.5x1-1/4, T1, 32A46-H8-V
Mfr # 37707
Zoro # G4126180
Sold in multiples of 10 for $223.90
$223.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 8"
- Thickness 1/2"
- Arbor Hole Size 1-1/4"
- Abrasive Material Aluminum Oxide
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 37707
- Zoro # G4126180
- Country of Origin Israel
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 8" |
Arbor Hole Size | 1-1/4" |
Details
Item | Surface Grinding Wheel |
Thickness | 1/2" |
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Abrasive Wheel Type | Type 1 |
Abrasive Grit | 46 |
Max. RPM | 3600 |
Application | Aerospace and Gas Turbine Industries |
Abrasive Wheel Hardness | H |
Description
Item Grinding Whl,8x.5x1-1/4,T1,32A46-H8-V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Die Grinder Mandrels - Combo Pack - 1/4" and 3/8" Arbor Hole, 1" Flange (69035)
- WEILER Single Spiral Brush, Manual, 0.375"dia. (91079)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Cut Off Wheel Type 1 Steelworker 14" x 3/32" x 1" Ceramic (24053)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 4-1/2" Dia, 1/4" Thick, 5/8"-11 Arbor Hole Size (20161)
- CGW ABRASIVES Surf Grinding Whl, 7x1/4x1-1/4, T1, WA80-KV (34607)
- CGW ABRASIVES Grinding Whl, 14x2x5, R/2-8x3/8 (37752)
- CGW ABRASIVES Surf Grinding Whl, 14x1.5x5, T1 (34240)
- CGW ABRASIVES Grinding Whl, 14x1.5x5, T1, RA46-H-V (59022)
- CGW ABRASIVES Grinding Whl, 12x2x1.5, T1, GC100IV, Sg PK (38533)
- CGW ABRASIVES Surf Grinding Whl, 7x.5x1-1/4, T1, WA60-J-V (34621)
- WALTER SURFACE TECHNOLOGIES Grinding Wheel, T1 7"x1"x1" 36g Coarse (12E444)
- Cgw Abrasives Straight Grinding Wheels