Shop All Straight Grinding Wheels
Cgw Abrasives
Grinding Whl, 8x3/4x1, T1, A46-M-V
Mfr # 35044
Zoro # G4126031
Sold in multiples of 10 for $219.90
$219.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 8"
- Thickness 3/4"
- Arbor Hole Size 1"
- Abrasive Material Aluminum Oxide
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 35044
- Zoro # G4126031
- Country of Origin Israel
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 8" |
Arbor Hole Size | 1" |
Details
Item | Bench and Pedestal Wheel |
Thickness | 3/4" |
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Abrasive Wheel Type | Type 1 |
Color | Brown |
Abrasive Wheel Hardness | M |
Abrasive Grit | 46 |
Application | General Purpose |
Max. RPM | 3600 |
Description
Item Grinding Whl,8x3/4x1,T1,A46-M-V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 4-1/2" Vulcanized Fiber Resin Fiber Disc Ceramic 80 Grit (RFD-45C080)
- PFERD 4-1/2" x 7/8" Fiber Disc - Aluminum Oxide, 50 Grit (62454)
- SPECIALTY DIAMOND Glass Grinding Bit 1 Inch X 80 Grit (GB1Q)
- SCOTCH-BRITE Convolute Wheel, Deburring, 8x1x3, FN (7100002691)
- CGW ABRASIVES Grinding Whl, 8x1x1-1/4, T1, A60-M-V, Sgl PK (38024)
- CGW ABRASIVES Grinding Whl, 8x1x1-1/4, T1, GC80IV, Sg PK (38517)
- CGW ABRASIVES Grinding Whl, 8x1x1-1/4, T1, GC60IV, Sg PK (38516)
- CGW ABRASIVES Surf Grinding Whl, 14x2x5, AZ46-I8-V32A (34481)
- CGW ABRASIVES Surf Grinding Whl, 10x1x3, T1, AZ46-J8-V32A (34391)
- CGW ABRASIVES Surf Grinding Whl, 7x.5x1-1/4, T1, WA60-J-V (34621)
- NORTON ABRASIVES Grinding Wheel, T1, 6x3/4x1, AO, 100/120, Brn (07660788235)
- Cgw Abrasives Straight Grinding Wheels