Shop All Straight Grinding Wheels
Cgw Abrasives
Grinding Whl, 8x1x1-1/4, T1, A46-M-V, Sgl PK
Mfr # 38023
Zoro # G4126427
product price: $34.95
/ea
Sold in multiples of 4 for $139.80
$139.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 8"
- Thickness 1"
- Arbor Hole Size 1-1/4"
- Abrasive Material Aluminum Oxide
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 38023
- Zoro # G4126427
- Country of Origin Israel
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 8" |
Arbor Hole Size | 1-1/4" |
Details
Item | Bench and Pedestal Wheel |
Thickness | 1" |
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Abrasive Wheel Type | Type 1 |
Color | Brown |
Abrasive Wheel Hardness | M |
Abrasive Grit | 46 |
Application | General Purpose |
Max. RPM | 3600 |
Description
Item Grinding Whl,8x1x1-1/4,T1,A46-M-V,Sgl PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Pink Mounted Point 1 x 1/4 In. A3 86A80 (69078645333)
- WESTWARD Double Spiral Tube Brush, 5-1/2" L, PK10 (88398)
- ZORO SELECT Carbide Bur, Cylinder, 1/4 In, 1/4 Shank (310-002936)
- WEILER Arbor Mount Flap Disc, 6in, 40, Coarse (98104)
- CGW ABRASIVES Surf Grinding Whl, 12x1.5x3, WA60-I-V (34766)
- CGW ABRASIVES Grinding Whl, 14x2x5, PA46-I8-V (58046)
- CGW ABRASIVES Surf Grinding Whl, 12x1.5x5, T5 (34225)
- CGW ABRASIVES Grinding Whl, 8x1x1-1/4, T1, A60-M-V, Sgl PK (38024)
- CGW ABRASIVES Grinding Whl, 20x2x12, T1, 94A60-K-V18 (35241)
- CGW ABRASIVES Surf Grinding Whl, 14x2x5, T5 (34241)
- WALTER SURFACE TECHNOLOGIES Grinding Wheel, T1 8"x1"x1" 60g Fine (12E547)
- Cgw Abrasives Straight Grinding Wheels