Shop All Straight Grinding Wheels
Cgw Abrasives
Grinding Whl, 7x3/4x1, T1, GC80IV, Sg PK
Mfr # 38511
Zoro # G4125937
Sold in multiples of 4 for $104.76
$104.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 7"
- Thickness 3/4"
- Arbor Hole Size 1"
- Abrasive Material Silicon Carbide
- Grade Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 38511
- Zoro # G4125937
- Country of Origin Israel
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 7" |
Arbor Hole Size | 1" |
Details
Item | Bench and Pedestal Wheel |
Thickness | 3/4" |
Abrasive Material | Silicon Carbide |
Grade | Fine |
Abrasive Wheel Type | Type 1 |
Color | Green |
Abrasive Wheel Hardness | I |
Abrasive Grit | 80 |
Max. RPM | 3760 |
Application | For Carbide Grinding Applications |
Description
Item Grinding Whl,7x3/4x1,T1,GC80IV,Sg PK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Sanding Belt, Coated, 2 in W, 48 in L, P120 Grit, Not Applicable, Aluminum Oxide, 341D, Brown (7010326162)
- TANIS BRUSH Hand Tube Brush, .008, Nylon, 3/8" dia., S (06031)
- WEILER Arbor Adapter, 3/4" Dia, Pk2 (96078)
- WEILER 4-1/2" x .045" TIGER CERAMIC Type 27 Cutting Wheel CER60S 7/8 A.H. (58305)
- CGW ABRASIVES Grinding Whl, 8x1x1-1/4, T1, WA60KV, Sgl PK (38703)
- CGW ABRASIVES Grinding Whl, 14x2x5, PA46-I8-V (58046)
- CGW ABRASIVES Surf Grinding Whl, 7x0.5x1-1/4, T1 (34321)
- CGW ABRASIVES Surf Grinding Whl, 7x.5x1-1/4, T1, WA60-J-V (34621)
- CGW ABRASIVES Surf Grinding Whl, 10x1x3, T1, AZ60-J8-V32A (34395)
- CGW ABRASIVES Surf Grinding Whl, 12x1.5x5, T5 (34226)
- NORTON ABRASIVES Grinding Wheel, 20 in. Dia, AO, 60 G, Gray (69078666729)
- Cgw Abrasives Straight Grinding Wheels