Shop All Straight Grinding Wheels
Cgw Abrasives
Grinding Whl, 7x3/4x1-1/4, T5, PA46-I8-V
Mfr # 58013
Zoro # G4126162
Sold in multiples of 10 for $211.90
$211.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 7"
- Thickness 3/4"
- Arbor Hole Size 1-1/4"
- Abrasive Material Aluminum Oxide
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 58013
- Zoro # G4126162
- Country of Origin Israel
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 7" |
Arbor Hole Size | 1-1/4" |
Details
Item | Surface Grinding Wheel |
Thickness | 3/4" |
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Abrasive Wheel Type | Type 5 |
Color | Pink |
Abrasive Wheel Hardness | I |
Max. RPM | 3760 |
Abrasive Grit | 46 |
Application | General Purpose, Tool Room Sharpening Applications |
Description
Item Grinding Whl,7x3/4x1-1/4,T5,PA46-I8-V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL BC13412 FLEX-HONE, 1.750" (44.5mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC13412)
- ARC ABRASIVES Qlok-S Za/Y Plus 3In 36 (319042)
- VSM Abrasive Belt, 80 Grit, Ceramic, 25x60", PK2, Coated, 25" W, 60" L, 80 Grit, Medium, Ceramic, XK870X (282758)
- 3M Sanding Belt, Coated, 1/2 in W, 24 in L, 60 Grit, Not Applicable, Zirconia Alumina, 577F, Green (60440258790)
- CGW ABRASIVES Surf Grinding Whl, 7x1x1-1/4, T5 (34344)
- CGW ABRASIVES Surf Grinding Whl, 20x6x10, T7 (34071)
- CGW ABRASIVES Grinding Whl, 8x1x1-1/4, T1, A60-M-V, Sgl PK (38024)
- CGW ABRASIVES Grinding Disc, 5x7/8, Spindle, 50 pcs., A24 (48508)
- CGW ABRASIVES Grinding Whl, 14x2x1.5, T1, GC80IV, Sg PK (38535)
- CGW ABRASIVES Surf Grinding Whl, 20x6x12, T7 (34078)
- CHICAGO PNEUMATIC Chicago Pneumatic CPT860 Heavy Duty Air Die Grinder (CPT860)
- Cgw Abrasives Straight Grinding Wheels