Shop All Straight Grinding Wheels
Cgw Abrasives
Grinding Whl, 7x1x1, T1, GC60IV, Sg PK
Mfr # 38513
Zoro # G4126372
product price: $34.39
/ea
Sold in multiples of 4 for $137.56
$137.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 7"
- Thickness 1"
- Arbor Hole Size 1"
- Abrasive Material Silicon Carbide
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 38513
- Zoro # G4126372
- Country of Origin Israel
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 7" |
Arbor Hole Size | 1" |
Details
Item | Bench and Pedestal Wheel |
Thickness | 1" |
Abrasive Material | Silicon Carbide |
Grade | Medium |
Abrasive Wheel Type | Type 1 |
Color | Green |
Abrasive Wheel Hardness | I |
Max. RPM | 3760 |
Abrasive Grit | 60 |
Application | Carbide Grinding Applications |
Description
Item Grinding Whl,7x1x1,T1,GC60IV,Sg PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur, End Cut, 1/4 In, 1/4 Shank (310-002046C)
- NORTON ABRASIVES Quick Change Disc, AlO, 3in, 24G, TS, PK50 (66261138206)
- EAZYPOWER Assorted Flat Wire Brushes Set, 25 pcs. (87911)
- WALTER SURFACE TECHNOLOGIES Blending Disc, 4-1/2x5/8-11", GR40 (06U454)
- CGW ABRASIVES Surf Grinding Whl, 7x1x1-1/4, T5, WA46-I-V (34648)
- CGW ABRASIVES Grinding Whl, 14x2x5, R/2-8x3/8 (37752)
- CGW ABRASIVES Grinding Whl, 12x2x1.5, T1, A24-Q-V, Sgl PK (38046)
- CGW ABRASIVES Grinding Whl, 14x1.5x5, T5, AS3-46-J-VCER (37782)
- CGW ABRASIVES Surf Grinding Whl, 10x1x3, T1, AZ46-J8-V32A (34391)
- CGW ABRASIVES Surf Grinding Whl, 20x6x12, T7 (34078)
- NORTON ABRASIVES Cut-Off Wheel, 14 in. Dia, AO, 24 G, Black (66253179191)
- Cgw Abrasives Straight Grinding Wheels