Shop All Straight Grinding Wheels
Cgw Abrasives
Grinding Whl, 7x1x1-1/4, T5, PA46-H8-V
Mfr # 58016
Zoro # G4126479
Sold in multiples of 10 for $271.50
$271.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 7"
- Thickness 1"
- Arbor Hole Size 1-1/4"
- Abrasive Material Aluminum Oxide
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 58016
- Zoro # G4126479
- Country of Origin Israel
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 7" |
Arbor Hole Size | 1-1/4" |
Details
Item | Surface Grinding Wheel |
Thickness | 1" |
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Abrasive Wheel Type | Type 5 |
Color | Pink |
Abrasive Wheel Hardness | H |
Application | General Purpose, Tool Room Sharpening Applications |
Max. RPM | 3760 |
Abrasive Grit | 46 |
Description
Item Grinding Whl,7x1x1-1/4,T5,PA46-H8-V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAVIV Deburring Handle, Plastic (152-00009)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.5 in Thick, 5/8"-11 Arbor Hole Size (66261009585)
- VSM Abrasive Belt, 120 Grit, AO, 3/8 x 13", PK20, Coated, 3/8" W, 13" L, 120 Grit, Fine, Aluminum Oxide (116192)
- MAKITA Rip Fence, 5104 (165499-7)
- CGW ABRASIVES Grinding Whl, 8x1x1-1/4, T1, A80-M-V, Sgl PK (38025)
- CGW ABRASIVES Surf Grinding Whl, 7x1/4x1-1/4, T1, WA60-JV (34604)
- CGW ABRASIVES Grinding Whl, 8x1x1-1/4, T1, GC60IV, Sg PK (38516)
- CGW ABRASIVES Grinding Whl, 14x2x5, PA46-I8-V (58046)
- CGW ABRASIVES Surf Grinding Whl, 12x1x3, T1, AZ46-J8-V32A (34413)
- CGW ABRASIVES Surf Grinding Whl, 12x1.5x3, WA46-H-V (34761)
- PFERD 6" x 3/4" Vitrified Bench Wheel - 1" A.H., Aluminum Oxide, 80 Grit (61742)
- Cgw Abrasives Straight Grinding Wheels