Shop All Straight Grinding Wheels
Cgw Abrasives
Grinding Whl, 7x1x1-1/4, T5, 32A46-J8-V
Mfr # 37733
Zoro # G4126549
Sold in multiples of 10 for $359.90
$359.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 7"
- Thickness 1"
- Arbor Hole Size 1-1/4"
- Abrasive Material Aluminum Oxide
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 37733
- Zoro # G4126549
- Country of Origin Israel
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 7" |
Arbor Hole Size | 1-1/4" |
Details
Item | Surface Grinding Wheel |
Thickness | 1" |
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Abrasive Wheel Type | Type 5 |
Abrasive Wheel Hardness | J |
Max. RPM | 3760 |
Application | Aerospace and Gas Turbine Industries |
Abrasive Grit | 46 |
Description
Item Grinding Whl,7x1x1-1/4,T5,32A46-J8-V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Abrasive Roll, 1-1/2" W x 150 ft. L, 80G (73150)
- TANIS BRUSH Hand Tube Brush, .006, HC Steel, 5/16" dia. (05035)
- PFERD Small Polishing Paste Bar, Pink - High-gloss Polish for All Metals (48768)
- ARC ABRASIVES Quick Change Disc, 3in, 24 Grit, TR, PK50 (71-31661K)
- CGW ABRASIVES Grinding Whl, 16x4x10, T1, 94A80-L-V18 (35233)
- CGW ABRASIVES Surf Grinding Whl, 7x0.5x1-1/4, T1 (34213)
- CGW ABRASIVES Grinding Whl, 3x1/16x3/8, T1, A36-R-BF (35503)
- CGW ABRASIVES Grinding Whl, 8x1x1-1/4, T1, GC80IV, Sg PK (38517)
- CGW ABRASIVES Surf Grinding Whl, 7x1/4x1-1/4, T1, WA60-JV (34604)
- CGW ABRASIVES Grinding Whl, 8x1x1-1/4, T1, WA60KV, Sgl PK (38703)
- NORTON ABRASIVES Grinding Wheel, 5 in. Dia, AO, 36/46G, Brown (07660788215)
- Cgw Abrasives Straight Grinding Wheels