Shop All Straight Grinding Wheels
Cgw Abrasives
Grinding Whl, 6x.5x1, T1, GC100IV, Sg PK
Mfr # 38503
Zoro # G4124887
Sold in multiples of 5 for $134.45
$134.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 6"
- Thickness 1/2"
- Arbor Hole Size 1"
- Abrasive Material Silicon Carbide
- Grade Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 38503
- Zoro # G4124887
- Country of Origin Israel
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 6" |
Arbor Hole Size | 1" |
Details
Item | Bench and Pedestal Wheel |
Thickness | 1/2" |
Abrasive Material | Silicon Carbide |
Grade | Fine |
Abrasive Wheel Type | Type 1 |
Color | Green |
Abrasive Grit | 100 |
Application | For Carbide Grinding Applications |
Max. RPM | 4456 |
Abrasive Wheel Hardness | I |
Description
Item Grinding Whl,6x.5x1,T1,GC100IV,Sg PK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 3" x 1/8" Die Grinder Cut-Off Wheel, 3/8" A.H. - SG STEELOX - Type 1 (69317)
- DYNABRADE Dynabug, Dsc Pad, 3-2/3"X7" (57850)
- PFERD 3" Tube Center Wire Wheel - .014 CS Wire, 1/2-3/8" A.H. (81546)
- RAYTECH Vibratory Tumbler With Drain, 0.18 Cu.Ft. (23-024)
- CGW ABRASIVES Grinding Whl, 8x1x1-1/4, T1, GC60IV, Sg PK (38516)
- CGW ABRASIVES Grinding Whl, 14x2x5, R/2-8x3/8 (37752)
- CGW ABRASIVES Surf Grinding Whl, 14x2x5, AZ46-I8-V32A (34481)
- CGW ABRASIVES Surf Grinding Whl, 14x1.5x5, T1 (34240)
- CGW ABRASIVES Surf Grinding Whl, 20x4x10, T7 (34055)
- CGW ABRASIVES Surf Grinding Whl, 14x1.5x5, WA46-I-V (34794)
- NORTON ABRASIVES Portable Snagging Wheel (66253030778)
- Cgw Abrasives Straight Grinding Wheels