Shop All Straight Grinding Wheels
Cgw Abrasives
Grinding Whl, 6x3/4x1, T1, AZ36-K8-V3, Sg PK
Mfr # 38111
Zoro # G4125149
Sold in multiples of 5 for $106.75
$106.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 6"
- Thickness 3/4"
- Abrasive Material Aluminum Oxide
- Grade Medium
- Abrasive Wheel Type Type 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 38111
- Zoro # G4125149
- Country of Origin Israel
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 6" |
Details
Item | Bench and Pedestal Wheel |
Thickness | 3/4" |
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Abrasive Wheel Type | Type 1 |
Color | Blue |
Max. RPM | 4456 |
Abrasive Grit | 36 |
Abrasive Wheel Hardness | K |
Description
Item Grinding Whl,6x3/4x1,T1,AZ36-K8-V3,Sg PK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S AND H INDUSTRIES Allsource Plexiglass Outer Viewing Window for Allsource Cabinet 41800 & 42000 (41822)
- MIRKA Mesh Grip Disc, 5in, 320 Grit, Ceramic, PK50 (AC-232-320)
- PFERD 3/16" Dia. Hand Tube Brush - .006 SS Wire, 1-1/2" Brush Part (89568)
- ALI 7012GA GATOR 3X21 AO BELT 50, 5PK (7012)
- CGW ABRASIVES Grinding Whl, 14x2x1.5, T1, GC80IV, Sg PK (38535)
- CGW ABRASIVES Surf Grinding Whl, 14x2x5, AZ46-J8-V32A (34489)
- CGW ABRASIVES Surf Grinding Whl, 10x1x3, T1, AZ46-J8-V32A (34391)
- CGW ABRASIVES Grinding Whl, 10x2x1-1/4, T1, A30/36-O-V (35073)
- CGW ABRASIVES Surf Grinding Whl, 12x1.5x5, T5 (34225)
- CGW ABRASIVES Grinding Whl, 10x2x1-1/4, T1, A54-M-V (35074)
- CGW ABRASIVES Surf Grinding Whl, 14x1.5x5, T1 (34240)
- Cgw Abrasives Straight Grinding Wheels