Shop All Straight Grinding Wheels
Cgw Abrasives
Grinding Whl, 6x3/4x1, T1, A60-M-V, Sgl PK
Mfr # 38009
Zoro # G4125298
product price: $15.99
/ea
Sold in multiples of 10 for $159.90
$159.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 6"
- Thickness 3/4"
- Abrasive Material Aluminum Oxide
- Grade Medium
- Abrasive Wheel Type Type 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 38009
- Zoro # G4125298
- Country of Origin Israel
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 6" |
Details
Item | Bench and Pedestal Wheel |
Thickness | 3/4" |
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Abrasive Wheel Type | Type 1 |
Color | Brown |
Max. RPM | 4456 |
Abrasive Wheel Hardness | M |
Abrasive Grit | 60 |
Application | General Purpose |
Description
Item Grinding Whl,6x3/4x1,T1,A60-M-V,Sgl PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 3" Tube Center Wire Wheel - .014 CS Wire, 1/2-3/8" A.H. (81546)
- NORTON ABRASIVES Grinding Wheel, T1, 6x3/4x1, SC, 120G, Green (66252837192)
- GATOR GRIT Gator 11 in. L X 9 in. W 220 Grit Aluminum Oxide Sandpaper (3272)
- NORTON ABRASIVES Sanding Disc, 20in dia, Med, 60Grit, Blue (66261138346)
- CGW ABRASIVES Surf Grinding Whl, 16x2x5, T1, AZ46-I8-V32A (34495)
- CGW ABRASIVES Surf Grinding Whl, 12x1.5x5, T5 (34225)
- CGW ABRASIVES Surf Grinding Whl, 12x1x5, T1, AZ46-H8-V32A (34419)
- CGW ABRASIVES Grinding Whl, 20x6x12, T1, 94A80-M-V18 (35283)
- CGW ABRASIVES Surf Grinding Whl, 12x2x3, T7, AZ60-J8-V32A (34435)
- CGW ABRASIVES Grinding Whl, 10x1.5x1-1/4, T1, A60MV, Sg PK (38034)
- FORNEY Mounted Grinding Wheel, 2 in x 1/2 in (60053)
- Cgw Abrasives Straight Grinding Wheels