Shop All Straight Grinding Wheels
Cgw Abrasives
Grinding Whl, 6x1x1, T1, WA60KV, Sgl PK
Mfr # 38623
Zoro # G4125200
Sold in multiples of 5 for $105.95
$105.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 6"
- Thickness 1"
- Abrasive Material Aluminum Oxide
- Grade Medium
- Abrasive Wheel Type Type 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 38623
- Zoro # G4125200
- Country of Origin Israel
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 6" |
Details
Item | Bench and Pedestal Wheel |
Thickness | 1" |
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Abrasive Wheel Type | Type 1 |
Color | White |
Max. RPM | 4456 |
Abrasive Grit | 60 |
Abrasive Wheel Hardness | K |
Description
Item Grinding Whl,6x1x1,T1,WA60KV,Sgl PK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS RaDial End Wire Brush, Tuft, 1-3/8 x 11" L (06132)
- UNITED ABRASIVES/SAIT Gas Saw BladeT112x18x20mmA24RPK10 (23420)
- ZORO SELECT Wire Wheel Brush, 0.008" dia. Wire (66252838670)
- NORTON ABRASIVES Quick Change Disc, 1 In D, Grit 80, TR (66254482331)
- CGW ABRASIVES Surf Grinding Whl, 7x1x1-1/4, T5 (34344)
- CGW ABRASIVES Grinding Whl, 20x2x12, T1, 94A60-K-V18 (35241)
- CGW ABRASIVES Grinding Whl, 12x2x1.5, T1, A36-O-V, Sgl PK (38047)
- CGW ABRASIVES Grinding Whl, 4x1/16x3/8, T1, A36-R-BF (35509)
- CGW ABRASIVES Surf Grinding Whl, 7x1/4x1-1/4, T1 (34309)
- CGW ABRASIVES Surf Grinding Whl, 14x1x5, T1 (34232)
- DENT FIX EQUIPMENT Dent Fix DENDF705 MBX Geared Decal Eraser Wheel (DENDF705)
- Cgw Abrasives Straight Grinding Wheels