Shop All Straight Grinding Wheels
Cgw Abrasives
Grinding Whl, 6x1x1, T1, Sgl PK
Mfr # 38126
Zoro # G4125173
Sold in multiples of 4 for $108.76
$108.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 6"
- Thickness 1"
- Arbor Hole Size 1"
- Abrasive Material Aluminum Oxide
- Grade Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 38126
- Zoro # G4125173
- Country of Origin Israel
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 6" |
Arbor Hole Size | 1" |
Details
Item | Bench and Pedestal Wheel |
Thickness | 1" |
Abrasive Material | Aluminum Oxide |
Grade | Fine |
Abrasive Wheel Type | Type 1 |
Color | Blue |
Application | High Carbon Tool Steels and Woodworking Applications |
Abrasive Wheel Hardness | K8 |
Max. RPM | 4456 |
Abrasive Grit | 120 |
Description
Item Grinding Whl,6x1x1,T1,Sgl PK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Iridium 2.75"X33.5' Perf-Roll Grip 20H 320 (24-570-320)
- MARCO 1-1/2" ID Brass Abrasive Blast Hose Coupling (10QBR4)
- UNITED ABRASIVES/SAIT Ceramic6in60XVac6HookandLoop50PK (36329)
- BRUSH RESEARCH MANUFACTURING 81A3M Mini Deburring Brush, 3mm Diameter., .003SS, 1" Brush Part, 3" Overall Length (81A3M)
- CGW ABRASIVES Surf Grinding Whl, 20x6x10, T7 (34071)
- CGW ABRASIVES Grinding Whl, 14x2x5, R/1-8x1, 32A60-K8-V (37726)
- CGW ABRASIVES Grinding Whl, 7x1x1-1/4, T5, RA60-J-V (59004)
- CGW ABRASIVES Grinding Whl, 10x1.5x1-1/4, T1, A60MV, Sg PK (38034)
- CGW ABRASIVES Surf Grinding Whl, 7x1/4x1-1/4, T1, WA80-KV (34607)
- CGW ABRASIVES Grinding Whl, 14x1.5x5, T5, AS3-46-J-VCER (37782)
- CGW ABRASIVES Surf Grinding Whl, 12x1.5x3, WA60-I-V (34766)
- Cgw Abrasives Straight Grinding Wheels