Shop All Straight Grinding Wheels
Cgw Abrasives
Grinding Whl, 4x1/16x3/8, T1, A36-R-BF
Mfr # 35509
Zoro # G4124823
product price: $1.89
/ea
Sold in multiples of 50 for $94.50
$94.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 1
- Connector Type Unthreaded Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 35509
- Zoro # G4124823
- Country of Origin United States
- Category Straight Grinding Wheels
Details
Item | Grinding Whl,4x1/16x3/8,T1,A36-R-BF |
Abrasive Wheel Type | Type 1 |
Connector Type | Unthreaded Hole |
Description
Grinding Whl,4x1/16x3/8,T1,A36-R-BF, Connector Type Unthreaded Hole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Hook/Loop Disc, No Hole, 7 in., Crs, AlO (62022)
- DYNABRADE Non-Vcuum Bcksplsh Rdius Dsc Pad, 5/8"dia (58023)
- MIRKA Mesh Grip, Disc, 6", P800, PK50 (9A-241-800)
- DRILL AMERICA 1/8x1/8 STD Carbide Burr 11 Piece Set (DUL5SET)
- CGW ABRASIVES Grinding Whl, 12x2x1.5, T1, GC80IV, Sg PK (38532)
- CGW ABRASIVES Grinding Whl, 12x2x1.5, T1, A24-Q-V, Sgl PK (38046)
- CGW ABRASIVES Surf Grinding Whl, 20x6x12, T7 (34078)
- CGW ABRASIVES Surf Grinding Whl, 7x1/4x1-1/4, T1, WA80-KV (34607)
- CGW ABRASIVES Grinding Whl, 20x2x12, T1, 94A60-K-V18 (35241)
- CGW ABRASIVES Surf Grinding Whl, 12x2x3, T7, AZ46-I8-V32A (34434)
- ZORO SELECT Grinding Wheel, T1, 12x2x1-1/2, AO, 60 G (66253440515)
- Cgw Abrasives Straight Grinding Wheels