Shop All Straight Grinding Wheels
Cgw Abrasives
Grinding Whl, 24x3x12, T1, WAG-80H8-VD
Mfr # 37833
Zoro # G4124500
Free Shipping & Returns
$614.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 24"
- Thickness 3"
- Arbor Hole Size 12"
- Abrasive Material Aluminum Oxide
- Grade Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 37833
- Zoro # G4124500
- Country of Origin Israel
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 24" |
Arbor Hole Size | 12" |
Details
Item | Centerless, Cylindrical and Feed Regulating Wheel |
Thickness | 3" |
Abrasive Material | Aluminum Oxide |
Grade | Fine |
Abrasive Wheel Type | Type 1 |
Color | White |
Application | Good For Light Grinding Of All Kinds Of Steels, Particularly On Tool And Die Steels |
Abrasive Wheel Hardness | H |
Max. RPM | 1353 |
Abrasive Grit | 80 |
Description
Item Grinding Whl,24x3x12,T1,WAG-80H8-VD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAIT UNITED ABRASIVES NONWOVEN FW 1X1X1/4 FINE (77782)
- GYROS 6 x 48" 150 Grit Aluminum Oxide Sanding Belt, 10PK (12-64815/10)
- SP SCIENCEWARE Stainless Steel Sponge, Course, PK2 (F17085-0000)
- MARCO 1" Outlet Valve (1012050)
- CGW ABRASIVES Surf Grinding Whl, 14x1x5, T1, AZ46-J8-V32A (34449)
- CGW ABRASIVES Grinding Whl, 18x3x1.5, T1, A36-O-V (35113)
- CGW ABRASIVES Surf Grinding Whl, 20x6x12, T7 (34078)
- CGW ABRASIVES Grinding Whl, 12x2x1.5, T1, GC80IV, Sg PK (38532)
- CGW ABRASIVES Surf Grinding Whl, 7x0.5x1-1/4, T1 (34629)
- CGW ABRASIVES Surf Grinding Whl, 7x.5x1-1/4, T1, WA46-K-V (34618)
- CGW ABRASIVES Grinding Whl, 7x1x1-1/4, T5, RA60-J-V (59004)
- Cgw Abrasives Straight Grinding Wheels