Shop All Straight Grinding Wheels
Cgw Abrasives
Grinding Whl, 24x2x12, T1, PASP-60K8-VD
Mfr # 37831
Zoro # G4124412
Sold in multiples of 2 for $825.98
Free Shipping & Returns
$825.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 24"
- Thickness 2"
- Arbor Hole Size 12"
- Abrasive Material Ceramic
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 37831
- Zoro # G4124412
- Country of Origin Israel
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 24" |
Arbor Hole Size | 12" |
Details
Item | Centerless, Cylindrical and Feed Regulating Wheel |
Thickness | 2" |
Abrasive Material | Ceramic |
Grade | Medium |
Abrasive Wheel Type | Type 1 |
Color | Pink |
Application | Precision Grind Applications |
Max. RPM | 1353 |
Abrasive Grit | 60 |
Abrasive Wheel Hardness | K |
Description
Item Grinding Whl,24x2x12,T1,PASP-60K8-VD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Cut-Off Wheel, 36 Grit, 9"x0.079"x7/8 (E-03012)
- NORTON ABRASIVES Quick Change Disc, 1 In D, Grit 50, TR (66623325015)
- MERIT Qk Chang Dsc Backup Pad, 3D, TP, SnapOnOff (08834160015)
- COBRA CARBIDE Carbide Burr, Double Cut Shape B Regular Length, SB-5, 1/2 (10327)
- CGW ABRASIVES Surf Grinding Whl, 16x2x5, T1, AZ46-I8-V32A (34495)
- CGW ABRASIVES Grinding Whl, 8x1x1-1/4, T1, A80-M-V, Sgl PK (38025)
- CGW ABRASIVES Surf Grinding Whl, 14x1.5x5, WA46-I-V (34794)
- CGW ABRASIVES Grinding Whl, 12x2x1.5, T1, A24-Q-V, Sgl PK (38046)
- CGW ABRASIVES Grinding Whl, 8x1x1-1/4, T1, A60-M-V, Sgl PK (38024)
- CGW ABRASIVES Surf Grinding Whl, 16x2x5, T1, AZ60-K8-V32A (34497)
- CGW ABRASIVES Surf Grinding Whl, 10x1x3, T1, AZ46-J8-V32A (34391)
- Cgw Abrasives Straight Grinding Wheels