Shop All Straight Grinding Wheels
Cgw Abrasives
Grinding Whl, 20x8x12, T1, 94A80N/120S-V18
Mfr # 35300
Zoro # G4124327
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$579.99
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 20"
- Thickness 8"
- Arbor Hole Size 12"
- Abrasive Material Aluminum Oxide
- Grade Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 35300
- Zoro # G4124327
- Country of Origin Israel
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 20" |
Arbor Hole Size | 12" |
Details
Item | Centerless, Cylindrical and Feed Regulating Wheel |
Thickness | 8" |
Abrasive Material | Aluminum Oxide |
Grade | Fine |
Abrasive Wheel Type | Type 1 |
Application | Used to Grind Steels in Either Soft or Hard State |
Abrasive Grit | 80/120 |
Abrasive Wheel Hardness | N/S |
Max. RPM | 1623 |
Description
Item Grinding Whl,20x8x12,T1,94A80N/120S-V18
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 23060 A24R General Purpose Thin High Speed Cut-Off Wheels 3" x 1/8" x 3/8", 25-Pack (23060)
- QRRI 12x14x2 Hush Pad (TF002-12X14-HP)
- DEWALT 4-1/2" x 7/8" 60G T29 XP CER FLAP DISC (DWA8281)
- DYNABRADE PAD NON-VAC 8" (DB56234)
- CGW ABRASIVES Surf Grinding Whl, 7x.5x1-1/4, T1, WA60-J-V (34621)
- CGW ABRASIVES Grinding Whl, 8x3/4x1-1/4, T5, RA46-H-V (59009)
- CGW ABRASIVES Surf Grinding Whl, 14x1.5x5, T5 (34235)
- CGW ABRASIVES Grinding Whl, 3x1/16x3/8, T1, A36-R-BF (35503)
- CGW ABRASIVES Grinding Whl, 16x2x8, T1, 94A60-L-V18 (35230)
- CGW ABRASIVES Surf Grinding Whl, 16x2x5, T1, AZ60-K8-V32A (34497)
- STENS Blade Grinding Wheel 750-011 For 7" X 1" X 5/8" 46 Grit Ruby (750-011)
- Cgw Abrasives Straight Grinding Wheels