Shop All Straight Grinding Wheels
Cgw Abrasives
Grinding Whl, 20x6x12, T1, 94A80-M-V18
Mfr # 35283
Zoro # G4124150
product price: $494.99
/ea
Free Shipping & Returns
$494.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 20"
- Thickness 6"
- Arbor Hole Size 12"
- Abrasive Material Aluminum Oxide
- Grade Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 35283
- Zoro # G4124150
- Country of Origin Israel
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 20" |
Arbor Hole Size | 12" |
Details
Item | Centerless, Cylindrical and Feed Regulating Wheel |
Thickness | 6" |
Abrasive Material | Aluminum Oxide |
Grade | Fine |
Abrasive Wheel Type | Type 1 |
Abrasive Wheel Hardness | M |
Abrasive Grit | 80 |
Application | Used to Grind Steels in Either Soft or Hard State |
Max. RPM | 1623 |
Description
Item Grinding Whl,20x6x12,T1,94A80-M-V18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 8" x 1" Vitrified Bench Wheel - 1-1/4" A.H., Aluminum Oxide, 24 Grit (61763)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 9 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Zirconia Alumina (66252843188)
- NORTON ABRASIVES Unified Wheel, 3in dia.x1/8inWx1/4in (66261191445)
- 3M SandingHandPad, Diamond, M10 Micron, PK10 (7000082403)
- CGW ABRASIVES Grinding Whl, 10x2x1-1/4, T1, A54-M-V (35074)
- CGW ABRASIVES Grinding Whl, 4x1/16x3/8, T1, A36-R-BF (35509)
- CGW ABRASIVES Grinding Whl, 6x3/4x1, T1, A60-M-V, Sgl PK (38009)
- CGW ABRASIVES Grinding Whl, 7x1x1-1/4, T5, RA60-J-V (59004)
- CGW ABRASIVES Grinding Whl, 16x4x10, T1, 94A80-L-V18 (35233)
- CGW ABRASIVES Surf Grinding Whl, 7x1x1-1/4, T5 (34344)
- STENS Blade Grinding Wheel 750-045 For 8" X 1" X 5/8" 46 Grit Ruby (750-045)
- Cgw Abrasives Straight Grinding Wheels