Shop All Straight Grinding Wheels
Cgw Abrasives
Grinding Whl, 20x6x12, T1, 72C60-L-Vx
Mfr # 35287
Zoro # G4124099
Free Shipping & Returns
$649.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 20"
- Thickness 6"
- Arbor Hole Size 12"
- Abrasive Material Silicon Carbide
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 35287
- Zoro # G4124099
- Country of Origin Israel
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 20" |
Arbor Hole Size | 12" |
Details
Item | Centerless, Cylindrical and Feed Regulating Wheel |
Thickness | 6" |
Abrasive Material | Silicon Carbide |
Grade | Medium |
Abrasive Wheel Type | Type 1 |
Color | Black |
Abrasive Grit | 60 |
Abrasive Wheel Hardness | L |
Description
Item Grinding Whl,20x6x12,T1,72C60-L-Vx
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 99432 Sandpaper, 100-Grit, Medium, Aluminum Oxide, Tan (99432NA)
- WESTWARD Abrasive Blaster, Press, 45lb, 60-125psi (10Z913)
- PFERD 4-1/2" x 1/4 Grinding Wheel, 5/8-11 Thd. - ZIRKON SGP STEEL - Type 27 (61560)
- DMT Diamond Bench Stone, Extra ExtraCrse, 8inL (D8XX)
- CGW ABRASIVES Surf Grnding Whl, 8x0.5x1-1/4, T1, WA46-K-V (34674)
- CGW ABRASIVES Grinding Whl, 8x1x1-1/4, T1, A46-M-V, Sgl PK (38023)
- CGW ABRASIVES Surf Grinding Whl, 8x3/4x1-1/4, T5 (34359)
- CGW ABRASIVES Grinding Whl, 3x1/8x1/4, T1, A24-R-BF (35504)
- CGW ABRASIVES Surf Grinding Whl, 14x1.5x5, T5 (34235)
- CGW ABRASIVES Surf Grinding Whl, 14x1.5x5, WA46-I-V (34794)
- CGW ABRASIVES Surf Grinding Whl, 14x1.5x5, AZ46-I8-V32A (34465)
- Cgw Abrasives Straight Grinding Wheels