Shop All Straight Grinding Wheels
Cgw Abrasives
Grinding Whl, 20x3x8, T1, WAG-80H8-VD
Mfr # 37817
Zoro # G4124038
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 20"
- Thickness 3"
- Arbor Hole Size 8"
- Abrasive Material Aluminum Oxide
- Grade Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 37817
- Zoro # G4124038
- Country of Origin Israel
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 20" |
Arbor Hole Size | 8" |
Details
Item | Surface Grinding Wheel |
Thickness | 3" |
Abrasive Material | Aluminum Oxide |
Grade | Fine |
Abrasive Wheel Type | Type 1 |
Color | White |
Abrasive Grit | 80 |
Max. RPM | 1241 |
Abrasive Wheel Hardness | H |
Application | Good For Light Grinding Of All Kinds Of Steels, Particularly On Tool And Die Steels |
Description
Item Grinding Whl,20x3x8,T1,WAG-80H8-VD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 9" x 11" Pro Grade Precision No-Slip Grip Sanding Sheet 150-Grit 3-Pk (26150 Tri-3)
- NORTON ABRASIVES CutOff Wheel, Gemini, 16"x5/32"x1", 3820rpm (66253410183)
- PFERD 2-1/2" x 1" Mounted Flap Wheel - 1/4" Shank - Zirconia Z-COOL - 60 Grit, INOX (45477)
- UNEEDA EKASILK PLUS 1 / 2 in. Sponge 5" No Hole Very Fine (320-380 Grit Finish) Hook & Loop Sanding Pad (P-104522)
- CGW ABRASIVES Grinding Whl, 10x1x1-1/4, T1, GC60IV, Sg PK (38519)
- CGW ABRASIVES Surf Grinding Whl, 7x1/4x1-1/4, T1 (34309)
- CGW ABRASIVES Grinding Whl, 12x2x1.5, T1, A60-M-V, Sgl PK (38049)
- CGW ABRASIVES Surf Grinding Whl, 7x0.5x1-1/4, T1 (34629)
- CGW ABRASIVES Surf Grinding Whl, 10x1x3, T1, WA60-J-V (34729)
- CGW ABRASIVES Grinding Whl, 4x1/16x3/8, T1, A36-R-BF (35509)
- NORTON ABRASIVES Grinding Wheel, T1, 7x3/4x1.25, AO, 60G, PK5 (66252942207)
- Cgw Abrasives Straight Grinding Wheels