Shop All Straight Grinding Wheels
Cgw Abrasives
Grinding Whl, 20x2x12, T1, 94A80N/120S-V18
Mfr # 35247
Zoro # G4123852
Sold in multiples of 2 for $409.98
Free Shipping & Returns
$409.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 20"
- Thickness 2"
- Arbor Hole Size 12"
- Abrasive Material Aluminum Oxide
- Grade Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 35247
- Zoro # G4123852
- Country of Origin Israel
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 20" |
Arbor Hole Size | 12" |
Details
Item | Centerless, Cylindrical and Feed Regulating Wheel |
Thickness | 2" |
Abrasive Material | Aluminum Oxide |
Grade | Fine |
Abrasive Wheel Type | Type 1 |
Abrasive Wheel Hardness | N/S |
Application | Used to Grind Steels in Either Soft or Hard State |
Abrasive Grit | 80/120 |
Max. RPM | 1623 |
Description
Item Grinding Whl,20x2x12,T1,94A80N/120S-V18
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/8"x5/16" 90 Carbide Burr 1/4" Shank (DULSK6)
- VSM Abrasive Belt, 120 Grit, AO, 37 x 75", PK2, Coated, 37" W, 75" L, 120 Grit, Fine, Aluminum Oxide, Brown (1981)
- WALTER SURFACE TECHNOLOGIES 4-3/4 in. x 2 x 5/8 in. Soft Buffing Drum (07T427)
- FLEX-HONE TOOL BC10M24 FLEX-HONE, 0.394" (10mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC10M24)
- CGW ABRASIVES Surf Grinding Whl, 7x1/4x1-1/4, T1 (34310)
- CGW ABRASIVES Grinding Whl, 8x1x1-1/4, T1, A46-M-V, Sgl PK (38023)
- CGW ABRASIVES Surf Grinding Whl, 14x1.5x5, AZ60-J8-V32A (34470)
- CGW ABRASIVES Surf Grinding Whl, 7x1/4x1-1/4, T1 (34608)
- CGW ABRASIVES Surf Grinding Whl, 14x2x5, AZ46-I8-V32A (34481)
- CGW ABRASIVES Surf Grinding Whl, 14x1.5x5, AZ46-I8-V32A (34465)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/4x1.25, AO, 100G, PK5 (66252939826)
- Cgw Abrasives Straight Grinding Wheels