Shop All Straight Grinding Wheels
Cgw Abrasives
Grinding Whl, 20x2x12, T1, 94A60-M-V18
Mfr # 35243
Zoro # G4123861
Sold in multiples of 2 for $405.98
Free Shipping & Returns
$405.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 20"
- Thickness 2"
- Arbor Hole Size 12"
- Abrasive Material Aluminum Oxide
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 35243
- Zoro # G4123861
- Country of Origin Israel
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 20" |
Arbor Hole Size | 12" |
Details
Item | Centerless, Cylindrical and Feed Regulating Wheel |
Thickness | 2" |
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Abrasive Wheel Type | Type 1 |
Abrasive Grit | 60 |
Max. RPM | 1623 |
Abrasive Wheel Hardness | M |
Description
Item Grinding Whl,20x2x12,T1,94A60-M-V18
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 2" x 1" Tiger Coated Abrasive Flap Wheel, 1/4"-20 Threaded Stem, 60AO (52611)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1-1/4 x1-1/4in, 60G (61463624389)
- WALTER SURFACE TECHNOLOGIES Wide Wheel Brush Knot 5"x3/8"x5/8"-11 (13L514)
- CGW ABRASIVES Surf Grinding Whl, 8x1/4x1-1/4, T1, GC80-IV (34669)
- CGW ABRASIVES Grinding Whl, 14x1.5x5, R/1-8x0.5 (37722)
- CGW ABRASIVES Surf Grinding Whl, 7x1/4x1-1/4, T1, WA80-KV (34607)
- CGW ABRASIVES Grinding Whl, 14x1x5, T1, 32A60-K8-V (37746)
- CGW ABRASIVES Grinding Whl, 16x4x10, T1, 94A80-L-V18 (35233)
- CGW ABRASIVES Grinding Whl, 8x1x1-1/4, T1, GC60IV, Sg PK (38516)
- CGW ABRASIVES Surf Grinding Whl, 20x6x10, T7 (34071)
- NORTON ABRASIVES Grinding Wheel, T1, 12x1x5, CA, 60G, Med, Blue (66253262513)
- Cgw Abrasives Straight Grinding Wheels