Shop All Straight Grinding Wheels
Cgw Abrasives
Grinding Whl, 20x2x12, T1, 94A60-L-V18
Mfr # 35242
Zoro # G4123843
Sold in multiples of 2 for $405.98
Free Shipping & Returns
$405.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 20"
- Thickness 2"
- Arbor Hole Size 12"
- Abrasive Material Aluminum Oxide
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 35242
- Zoro # G4123843
- Country of Origin Israel
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 20" |
Arbor Hole Size | 12" |
Details
Item | Centerless, Cylindrical and Feed Regulating Wheel |
Thickness | 2" |
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Abrasive Wheel Type | Type 1 |
Max. RPM | 1623 |
Abrasive Grit | 60 |
Abrasive Wheel Hardness | L |
Description
Item Grinding Whl,20x2x12,T1,94A60-L-V18
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Flap Wheel, AO, 2x1x1/4 In Shank, 40G (11284)
- ZORO SELECT Replacement Grinding Wheel, For CS-BMM (CS-BMM316)
- SCOTCH-BRITE Clean and Strip Cup Wheel, CS-UW, 4" dia. (7000120868)
- SUPERIOR ABRASIVES Superior Abrasives Flap Wheel Mandrel 3 x 2 x 1/4 Aluminum Oxide Medium (10158)
- CGW ABRASIVES Grinding Whl, 14x2x1.5, T1, A36OV, Sg PK (38052)
- CGW ABRASIVES Grinding Whl, 8x1x1-1/4, T1, A60-M-V, Sgl PK (38024)
- CGW ABRASIVES Surf Grinding Whl, 10x1x3, T1, AZ60-J8-V32A (34395)
- CGW ABRASIVES Grinding Whl, 12x2x1.5, T1, GC100IV, Sg PK (38533)
- CGW ABRASIVES Surf Grinding Whl, 7x0.5x1-1/4, T1 (34213)
- CGW ABRASIVES Grinding Whl, 14x1.5x5, R/1-8x0.5 (37722)
- NORTON ABRASIVES Grinding Wheel, T1, 6x1/2x1.25, AO, 60G, PK5 (66252836533)
- Cgw Abrasives Straight Grinding Wheels