Shop All Straight Grinding Wheels
Cgw Abrasives
Grinding Whl, 20x2x12, T1, 94A60-K-V18
Mfr # 35241
Zoro # G4123931
product price: $202.99
/ea
Sold in multiples of 2 for $405.98
Free Shipping & Returns
$405.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 20"
- Thickness 2"
- Arbor Hole Size 12"
- Abrasive Material Aluminum Oxide
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 35241
- Zoro # G4123931
- Country of Origin Israel
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 20" |
Arbor Hole Size | 12" |
Details
Item | Centerless, Cylindrical and Feed Regulating Wheel |
Thickness | 2" |
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Abrasive Wheel Type | Type 1 |
Max. RPM | 1623 |
Abrasive Wheel Hardness | K |
Abrasive Grit | 60 |
Description
Item Grinding Whl,20x2x12,T1,94A60-K-V18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FINISH 1ST PSA Sanding Disc, 6 In., 120 G, PK50 (8442035)
- MILWAUKEE TOOL 3" Metal Cut Off Wheel 3PK (49-94-3000)
- ARC ABRASIVES 4-1/2" x 5/8"-11 AP PREDATOR Fiberglass Flap Disc, 60 Grit (71-10815FXL)
- MIRKA PSA, Disc Roll, 5", P120, PK100 (23-314-120)
- CGW ABRASIVES Surf Grinding Whl, 14x2x5, T5 (34241)
- CGW ABRASIVES Surf Grinding Whl, 7x1/4x1-1/4, T1 (34608)
- CGW ABRASIVES Grinding Whl, 3x1/16x3/8, T1, A36-R-BF (35503)
- CGW ABRASIVES Grinding Whl, 7x1x1, T1, GC60IV, Sg PK (38513)
- CGW ABRASIVES Surf Grinding Whl, 14x1.5x5, AZ60-J8-V32A (34470)
- CGW ABRASIVES Surf Grinding Whl, 14x1.5x5, AZ46-I8-V32A (34465)
- CGW ABRASIVES Surf Grinding Whl, 7x1/4x1-1/4, T1 (34309)
- Cgw Abrasives Straight Grinding Wheels