Shop All Straight Grinding Wheels
Cgw Abrasives
Grinding Whl, 20x1x8, T1, GC80-K-7V
Mfr # 37815
Zoro # G4123922
Sold in multiples of 3 for $677.97
Free Shipping & Returns
$677.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 20"
- Thickness 1"
- Arbor Hole Size 8"
- Abrasive Material Silicon Carbide
- Grade Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 37815
- Zoro # G4123922
- Country of Origin Israel
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 20" |
Arbor Hole Size | 8" |
Details
Item | Centerless, Cylindrical and Feed Regulating Wheel |
Thickness | 1" |
Abrasive Material | Silicon Carbide |
Grade | Fine |
Abrasive Wheel Type | Type 1 |
Color | Green |
Application | For Carbide Grinding Applications |
Abrasive Grit | 80 |
Abrasive Wheel Hardness | K |
Max. RPM | 1623 |
Description
Item Grinding Whl,20x1x8,T1,GC80-K-7V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Flap Disc, 5 In x 60 Grit, 7/8 (66623399150)
- NORTON CO 4X24 Belt Handy Pack 120 2Pk 2233 (3308988)
- OSBORN Abrasive Nylon Wide Face Wheel Brush, 3" (0002224900)
- WEILER Arbor Mount Flap Disc, 4-1/2in, 60, Med. (98120)
- CGW ABRASIVES Grinding Whl, 3x1/8x1/4, T1, A24-R-BF (35504)
- CGW ABRASIVES Surf Grinding Whl, 14x1x5, T1 (34232)
- CGW ABRASIVES Grinding Whl, 6x1x1, T1, GC60IV, Sg PK (38507)
- CGW ABRASIVES Surf Grinding Whl, 10x1x3, T1, AZ60-J8-V32A (34395)
- CGW ABRASIVES Grinding Whl, 14x1x3, T1, AS3-46-H-VCER (37779)
- CGW ABRASIVES Grinding Whl, 12x1.5x1-1/4, T1, GC80I, Sg PK (38529)
- MERIT Sand-O-Flex WheelSand-O-Flex Wheel Refil (08834113003)
- Cgw Abrasives Straight Grinding Wheels