Shop All Straight Grinding Wheels
Cgw Abrasives
Grinding Whl, 16x1x5, T1, GC-80K7-V
Mfr # 37803
Zoro # G4123563
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 16"
- Thickness 1"
- Arbor Hole Size 5"
- Abrasive Material Silicon Carbide
- Grade Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 37803
- Zoro # G4123563
- Country of Origin Israel
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 16" |
Arbor Hole Size | 5" |
Details
Item | Centerless, Cylindrical and Feed Regulating Wheel |
Thickness | 1" |
Abrasive Material | Silicon Carbide |
Grade | Fine |
Abrasive Wheel Type | Type 1 |
Color | Green |
Abrasive Wheel Hardness | K |
Application | For Carbide Grinding Applications |
Abrasive Grit | 80 |
Max. RPM | 1671 |
Description
Item Grinding Whl,16x1x5,T1,GC-80K7-V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVOUR 4-1/2" Masonry Metal Bond Segmented Rim Blade (MB045SM)
- FORNEY Forney Industries 86122 No. 30240 Single Replacement Striker Flints; 5 Pack (780983)
- WEILER 7" Tiger Paw Abrasive Flap Disc, Conical (TY29), 36Z, 5/8"-11 UNC (51149)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 16in, 80 Grit (30538)
- CGW ABRASIVES Surf Grinding Whl, 7x1/4x1-1/4, T1 (34608)
- CGW ABRASIVES Surf Grinding Whl, 7x0.5x1-1/4, T1 (34212)
- CGW ABRASIVES Grinding Whl, 6x1x1, T1, GC60IV, Sg PK (38507)
- CGW ABRASIVES Surf Grinding Whl, 10x1x3, T1, AZ46-J8-V32A (34391)
- CGW ABRASIVES Grinding Whl, 12x2x1.5, T1, A60-M-V, Sgl PK (38049)
- CGW ABRASIVES Surf Grinding Whl, 14x1.5x5, AZ60-J8-V32A (34470)
- NORTON ABRASIVES Grinding Wheel, T1, 12x1-1/2x5, AO, 60G, Med (66253263034)
- Cgw Abrasives Straight Grinding Wheels