Shop All Straight Grinding Wheels
Cgw Abrasives
Grinding Whl, 14x2x5, R/2-8x3/8
Mfr # 37752
Zoro # G4123338
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 14"
- Thickness 2"
- Arbor Hole Size 5"
- Abrasive Material Aluminum Oxide
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 37752
- Zoro # G4123338
- Country of Origin Israel
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 14" |
Arbor Hole Size | 5" |
Details
Item | Surface Grinding Wheel |
Thickness | 2" |
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Abrasive Wheel Type | Type 7 |
Max. RPM | 1910 |
Abrasive Wheel Hardness | H |
Abrasive Grit | 46 |
Application | Ideal for Medium to Heavy Stock Removal |
Description
Item Grinding Whl,14x2x5,R/2-8x3/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PADS AND ABRASIVES 5" Dia - 5/16"-24 UNF Threaded Shaft PSA/Adhesive Back Sander Pad 5 Vacuum Holes (RSP32)
- MIRKA Scuff Pad, 4.5"x9", Micro Fine P2500, PK25 (18-118-449)
- NORTON ABRASIVES CutOff Wheel, Blue Fire, 14"x7/64"x1" (66252843253)
- ZORO SELECT Abrasve Roll, 1-1/2"Wx 150 ft. L, 180G, Blu (072388-0)
- CGW ABRASIVES Surf Grinding Whl, 16x2x5, T1, AZ60-K8-V32A (34497)
- CGW ABRASIVES Surf Grinding Whl, 7x1x1-1/4, T5 (34344)
- CGW ABRASIVES Surf Grinding Whl, 20x6x12, T7 (34078)
- CGW ABRASIVES Surf Grinding Whl, 12x1.5x5, WA46-I-V (34770)
- CGW ABRASIVES Surf Grinding Whl, 12x1.5x5, T5 (34225)
- CGW ABRASIVES Surf Grinding Whl, 7x.5x1-1/4, T1, WA46-K-V (34618)
- CGW ABRASIVES Surf Grinding Whl, 12x1.5x3, WA60-I-V (34766)
- Cgw Abrasives Straight Grinding Wheels