Shop All Straight Grinding Wheels
Cgw Abrasives
Grinding Whl, 14x2x5, R/1-8x1, 32A60-K8-V
Mfr # 37726
Zoro # G4123310
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 14"
- Thickness 2"
- Arbor Hole Size 5"
- Abrasive Material Aluminum Oxide
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 37726
- Zoro # G4123310
- Country of Origin Israel
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 14" |
Arbor Hole Size | 5" |
Details
Item | Surface Grinding Wheel |
Thickness | 2" |
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Abrasive Grit | 60 |
Application | Aerospace and Gas Turbine Industries |
Abrasive Wheel Hardness | K |
Max. RPM | 1910 |
Description
Item Grinding Whl,14x2x5,R/1-8x1,32A60-K8-V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 4" Crimped Wire Cup Brush .020" Stainless Steel Fill 5/8"-11 UNC Nut (14126)
- MARCO Nozzle Cap for Large Ceramic Nozzles (10L100164)
- PFERD 3-1/2" Knot Wire Cup Brush - .020 SS Wire, 5/8-11 Thread (ext.) (82342)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1-1/4 x1-1/4in, 60G (61463624389)
- CGW ABRASIVES Surf Grinding Whl, 14x2x5, T5 (34241)
- CGW ABRASIVES Surf Grinding Whl, 14x2x5, AZ46-I8-V32A (34481)
- CGW ABRASIVES Surf Grinding Whl, 7x1/4x1-1/4, T1 (34309)
- CGW ABRASIVES Grinding Whl, 6x3/4x1, T1, A60-M-V, Sgl PK (38009)
- CGW ABRASIVES Grinding Whl, 12x2x1.5, T1, A60-M-V, Sgl PK (38049)
- CGW ABRASIVES Surf Grinding Whl, 7x1/4x1-1/4, T1, WA60-JV (34604)
- NORTON ABRASIVES Cut-Off Wheel, T1, 12in.x1/16in.x1in. (66253261811)
- Cgw Abrasives Straight Grinding Wheels