Shop All Straight Grinding Wheels
Cgw Abrasives
Grinding Whl, 14x2x5, 8x1, RA46-H-V
Mfr # 59024
Zoro # G4123292
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 14"
- Thickness 2"
- Arbor Hole Size 5"
- Abrasive Material Aluminum Oxide
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 59024
- Zoro # G4123292
- Country of Origin Israel
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 14" |
Arbor Hole Size | 5" |
Details
Item | Surface Grinding Wheel |
Thickness | 2" |
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Color | Red |
Abrasive Wheel Hardness | H |
Max. RPM | 1910 |
Abrasive Grit | 46 |
Application | Aerospace and Gas Turbine Industries |
Description
Item Grinding Whl,14x2x5,8x1,RA46-H-V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Hook-and-Loop Sanding Disc, Coated, 80 Grit, Medium, Aluminum Oxide, 216U, Gold (49909)
- TENNANT Rotary Brush, 26 in Dia, Black (70538)
- 3M CUBITRON Abrasive Disc, 40 Grit, 947A, 3in (60440256430)
- ECONOLINE Trap Door Gasket (410545)
- CGW ABRASIVES Surf Grinding Whl, 12x2x3, T7, AZ46-I8-V32A (34434)
- CGW ABRASIVES Surf Grinding Whl, 12x1.5x3, WA46-H-V (34761)
- CGW ABRASIVES Grinding Whl, 7x.5x1-1/4, T1, 32A46-I8-V (37701)
- CGW ABRASIVES Surf Grnding Whl, 8x0.5x1-1/4, T1, WA46-I-V (34672)
- CGW ABRASIVES Surf Grinding Whl, 7x.5x1-1/4, T1, WA60-J-V (34621)
- CGW ABRASIVES Surf Grinding Whl, 7x1/4x1-1/4, T1, WA80-JV (34606)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/2x1-1/4, AO, 46G, PK5 (66252940863)
- Cgw Abrasives Straight Grinding Wheels