Shop All Straight Grinding Wheels
Cgw Abrasives
Grinding Whl, 14x2x5, 32A60-J8-V
Mfr # 37753
Zoro # G4123347
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 14"
- Thickness 2"
- Arbor Hole Size 5"
- Abrasive Material Aluminum Oxide
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 37753
- Zoro # G4123347
- Country of Origin Israel
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 14" |
Arbor Hole Size | 5" |
Details
Item | Surface Grinding Wheel |
Thickness | 2" |
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Abrasive Wheel Hardness | J |
Abrasive Grit | 60 |
Max. RPM | 1910 |
Application | Aerospace and Gas Turbine Industries |
Description
Item Grinding Whl,14x2x5,32A60-J8-V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON CO Sanding Disc H/L 5In 120Grit (03221)
- NORTON ABRASIVES Grinding Wheel, T1, 8x1x1, 36/46G, Brown (07660788286)
- MIRKA Mesh Grip, Disc, 6", P180 Grit, PK50 (AE24105018)
- DIABLO Grinding/Polishing Flap Disc, 4-1/2", 40G (DCX045040N01F)
- CGW ABRASIVES Grinding Whl, 7x.5x1-1/4, T1, 32A46-I8-V (37701)
- CGW ABRASIVES Surf Grinding Whl, 10x1x3, T1, WA60-J-V (34729)
- CGW ABRASIVES Grinding Whl, 16x4x10, T1, 94A80-L-V18 (35233)
- CGW ABRASIVES Surf Grinding Whl, 14x1.5x5, T1 (34460)
- CGW ABRASIVES Surf Grinding Whl, 12x1.5x3, WA46-H-V (34761)
- CGW ABRASIVES Grinding Whl, 8x1x1-1/4, T1, A60-M-V, Sgl PK (38024)
- CHICAGO PNEUMATIC Chicago Pneumatic CPT860 Heavy Duty Air Die Grinder (CPT860)
- Cgw Abrasives Straight Grinding Wheels