Shop All Straight Grinding Wheels
Cgw Abrasives
Grinding Whl, 14x2x1.5, T1, GC80IV, Sg PK
Mfr # 38535
Zoro # G4123277
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 14"
- Thickness 2"
- Arbor Hole Size 1-1/2"
- Abrasive Material Silicon Carbide
- Grade Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 38535
- Zoro # G4123277
- Country of Origin Israel
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 14" |
Arbor Hole Size | 1-1/2" |
Details
Item | Bench and Pedestal Wheel |
Thickness | 2" |
Abrasive Material | Silicon Carbide |
Grade | Fine |
Abrasive Wheel Type | Type 1 |
Color | Green |
Abrasive Wheel Hardness | I |
Max. RPM | 1910 |
Application | For Carbide Grinding Applications |
Abrasive Grit | 80 |
Description
Item Grinding Whl,14x2x1.5,T1,GC80IV,Sg PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Flap Disc, 5 In x 80 Grit, 5/8-11 (66623399131)
- AMERICO Global Industrial„¢ 13" Scrubbing Pad, Blue, 5 Per Case (400413)
- 3M 3M„¢ Scotch-Brite„¢ PRO Hand Pad With Aluminum Oxide Grit, 6" x 9", 20 Pads (7100023339)
- GORDON BRUSH 3/4" D 42" Length Single Spiral Single-Stem Nylon Brushes (436200)
- CGW ABRASIVES Surf Grinding Whl, 7x1/4x1-1/4, T1, WA80-JV (34606)
- CGW ABRASIVES Surf Grinding Whl, 14x2x5, AZ46-J8-V32A (34489)
- CGW ABRASIVES Grinding Whl, 14x3x1.5-11/4, T1, A24/30-Q-V (35107)
- CGW ABRASIVES Surf Grinding Whl, 20x4x10, T7 (34055)
- CGW ABRASIVES Surf Grinding Whl, 12x1.5x5, WA46-I-V (34770)
- CGW ABRASIVES Surf Grinding Whl, 7x1x1-1/4, T5 (34344)
- CGW ABRASIVES Surf Grinding Whl, 14x1.5x5, WA46-I-V (34794)
- Cgw Abrasives Straight Grinding Wheels