Shop All Straight Grinding Wheels
Cgw Abrasives
Grinding Whl, 14x2x1.5, T1, GC60IV, Sg PK
Mfr # 38534
Zoro # G4123207
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 14"
- Thickness 2"
- Arbor Hole Size 1-1/2"
- Abrasive Material Silicon Carbide
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 38534
- Zoro # G4123207
- Country of Origin Israel
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 14" |
Arbor Hole Size | 1-1/2" |
Details
Item | Bench and Pedestal Wheel |
Thickness | 2" |
Abrasive Material | Silicon Carbide |
Grade | Medium |
Abrasive Wheel Type | Type 1 |
Color | Green |
Application | Carbide Grinding Applications |
Abrasive Grit | 60 |
Max. RPM | 1910 |
Abrasive Wheel Hardness | I |
Description
Item Grinding Whl,14x2x1.5,T1,GC60IV,Sg PK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Disc, Sanding, 5 Hole, 5 In, VF, P220G, PK100 (66261131578)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 15in, 120Grit (30528)
- DIABLO Sanding Belt, 4" W, 36" L, 120 Grit (DCB436120S01G)
- YELLOW JACKET Deburring Tool, Plastic (60163)
- CGW ABRASIVES Surf Grinding Whl, 14x1x5, T1 (34232)
- CGW ABRASIVES Grinding Whl, 7x.5x1-1/4, T1, 32A46-I8-V (37701)
- CGW ABRASIVES Grinding Whl, 12x1.5x1-1/4, T1, GC80I, Sg PK (38529)
- CGW ABRASIVES Surf Grinding Whl, 14x1.5x5, AZ46-I8-V32A (34465)
- CGW ABRASIVES Surf Grinding Whl, 12x1x3, T1, AZ46-J8-V32A (34413)
- CGW ABRASIVES Grinding Whl, 12x2x1.5, T1, A36-O-V, Sgl PK (38047)
- GATOR FINISHING WHEEL GRIND 8X1X1""M ALI (6001)
- Cgw Abrasives Straight Grinding Wheels