Shop All Straight Grinding Wheels
Cgw Abrasives
Grinding Whl, 14x1x5, T1, 32A80-K8-V
Mfr # 37761
Zoro # G4123067
Sold in multiples of 2 for $231.98
Free Shipping & Returns
$231.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 14"
- Thickness 1"
- Arbor Hole Size 5"
- Abrasive Material Aluminum Oxide
- Grade Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 37761
- Zoro # G4123067
- Country of Origin Israel
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 14" |
Arbor Hole Size | 5" |
Details
Item | Surface Grinding Wheel |
Thickness | 1" |
Abrasive Material | Aluminum Oxide |
Grade | Fine |
Abrasive Wheel Type | Type 1 |
Abrasive Grit | 80 |
Application | Aerospace and Gas Turbine Industries |
Abrasive Wheel Hardness | K |
Max. RPM | 1910 |
Description
Item Grinding Whl,14x1x5,T1,32A80-K8-V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 7" Back-up Pad Resin Fiber Disc and AL-tra CUT Disc, 5/8"-11 UNC Nut (59601)
- PFERD 4-1/2" x 7/8" Fiber Disc - Aluminum Oxide, 100 Grit (62457)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.125 in Thick, 7/8 in Arbor Hole Size (66252843589)
- MERIT Quick Change Sand Disc, 2In, 120G, TS, PK100 (69957399644)
- CGW ABRASIVES Grinding Whl, 12x2x1.5, T1, A36-O-V, Sgl PK (38047)
- CGW ABRASIVES Grinding Whl, 8x1x1-1/4, T1, WA60KV, Sgl PK (38703)
- CGW ABRASIVES Surf Grinding Whl, 10x1x3, T1, AZ46-J8-V32A (34391)
- CGW ABRASIVES Grinding Whl, 7x1x1-1/4, T5, RA60-J-V (59004)
- CGW ABRASIVES Grinding Disc, 5x7/8, Spindle, 50 pcs., A24 (48508)
- CGW ABRASIVES Surf Grinding Whl, 7x0.5x1-1/4, T1 (34213)
- PEARL Premium Surface Prep Wheel 7 x 7/8 AO Maroon, Fine Grit (NW7MF)
- Cgw Abrasives Straight Grinding Wheels