Shop All Straight Grinding Wheels
Cgw Abrasives
Grinding Whl, 14x1x5, T1, 32A60-K8-V
Mfr # 37746
Zoro # G4123082
product price: $122.99
/ea
Sold in multiples of 2 for $245.98
Free Shipping & Returns
$245.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 14"
- Thickness 1"
- Arbor Hole Size 5"
- Abrasive Material Aluminum Oxide
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 37746
- Zoro # G4123082
- Country of Origin Israel
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 14" |
Arbor Hole Size | 5" |
Details
Item | Surface Grinding Wheel |
Thickness | 1" |
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Abrasive Wheel Type | Type 1 |
Abrasive Wheel Hardness | K |
Abrasive Grit | 60 |
Application | Aerospace and Gas Turbine Industries |
Max. RPM | 1910 |
Description
Item Grinding Whl,14x1x5,T1,32A60-K8-V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH RESEARCH MANUFACTURING 84N250 84 Series Tube Brush-For Thru Holes. .250" Dia., .008 Nylon, 2" Brush Part, 8" OAL, Ring Handle (84N250)
- ARC ABRASIVES Psa Str Disc Roll-125 5In 80D (34950)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T29, Z3, XL, 60G (42364)
- SCOTCH-BRITE Cut and Polish Disc (0-00-48011-60230-1)
- CGW ABRASIVES Surf Grinding Whl, 12x2x3, T7, AZ46-I8-V32A (34434)
- CGW ABRASIVES Surf Grinding Whl, 14x2x5, AZ60-J8-V32A (34486)
- CGW ABRASIVES Surf Grinding Whl, 12x2x3, T7, AZ60-J8-V32A (34435)
- CGW ABRASIVES Grinding Whl, 10x1.5x1-1/4, T1, GC80I, Sg PK (38523)
- CGW ABRASIVES Surf Grinding Whl, 14x1x5, T1, AZ46-J8-V32A (34449)
- CGW ABRASIVES Surf Grinding Whl, 7x1/4x1-1/4, T1 (34309)
- NORTON ABRASIVES Grinding Wheel, T1, 12x2x1-1/4, AO, 46G, Med (66253263463)
- Cgw Abrasives Straight Grinding Wheels