Shop All Straight Grinding Wheels
Cgw Abrasives
Grinding Whl, 14x1x3, T1, AS3-46-H-VCER
Mfr # 37779
Zoro # G4123049
product price: $168.99
/ea
Sold in multiples of 2 for $337.98
Free Shipping & Returns
$337.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 14"
- Thickness 1"
- Arbor Hole Size 3"
- Abrasive Material Ceramic
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 37779
- Zoro # G4123049
- Country of Origin Israel
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 14" |
Arbor Hole Size | 3" |
Details
Item | Surface Grinding Wheel |
Thickness | 1" |
Abrasive Material | Ceramic |
Grade | Medium |
Abrasive Wheel Type | Type 1 |
Max. RPM | 1910 |
Abrasive Wheel Hardness | H |
Abrasive Grit | 46 |
Description
Item Grinding Whl,14x1x3,T1,AS3-46-H-VCER
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M„¢ Scotch-Brite„¢ EXL Deburring Wheel 6" x 1" x 1" Silicon Carbide 9S FIN (7000000737)
- VSM Abrasive Belt, 60 Grit, AO, 4 x 36", PK10, Coated, 4" W, 36" L, 60 Grit, Medium, Aluminum Oxide, KK711X (12968)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 16in, 120Grit (30540)
- 3M Abrasive Cut-Off Wheel, 4-1/2" dia. (87466)
- CGW ABRASIVES Grinding Whl, 7x.5x1-1/4, T1, 32A46-I8-V (37701)
- CGW ABRASIVES Grinding Whl, 4x1/16x3/8, T1, A36-R-BF (35509)
- CGW ABRASIVES Surf Grinding Whl, 7x1/4x1-1/4, T1 (34608)
- CGW ABRASIVES Surf Grnding Whl, 8x0.5x1-1/4, T1, WA46-I-V (34672)
- CGW ABRASIVES Grinding Whl, 14x1.5x5, R/1-8x0.5 (37722)
- CGW ABRASIVES Grinding Whl, 14x2x5, PA46-I8-V (58046)
- UNITED ABRASIVES/SAIT Abrasive Grinding Wheel (20215)
- Cgw Abrasives Straight Grinding Wheels