Shop All Straight Grinding Wheels
Cgw Abrasives
Grinding Whl, 14x1.5x5, T5, AS3-46-J-VCER
Mfr # 37782
Zoro # G4122997
Sold in multiples of 2 for $557.98
Free Shipping & Returns
$557.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 14"
- Thickness 1-1/2"
- Arbor Hole Size 5"
- Abrasive Material Ceramic
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 37782
- Zoro # G4122997
- Country of Origin Israel
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 14" |
Arbor Hole Size | 5" |
Details
Item | Surface Grinding Wheel |
Thickness | 1-1/2" |
Abrasive Material | Ceramic |
Grade | Medium |
Abrasive Wheel Type | Type 5 |
Abrasive Grit | 46 |
Max. RPM | 1910 |
Application | Aerospace and Gas Turbine Industries |
Abrasive Wheel Hardness | J |
Description
Item Grinding Whl,14x1.5x5,T5,AS3-46-J-VCER
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNEEDA Sanding Sheet 3 x 4 EKASTORM Hook & Loop Grit #180 (M-167586)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.014" dia. (66254443015)
- VSM 4-1/2" x 7/8" Coated Fiber Disc 60 Grit PK50 (84683)
- MILL-ROSE Sand Cloth 2 in.X5Yrd (70172)
- CGW ABRASIVES Grinding Whl, 10x1.5x1-1/4, T1, A60MV, Sg PK (38034)
- CGW ABRASIVES Grinding Whl, 12x2x1.5, T1, A36-O-V, Sgl PK (38047)
- CGW ABRASIVES Grinding Whl, 14x1x3, T1, AS3-46-H-VCER (37779)
- CGW ABRASIVES Surf Grinding Whl, 7x.5x1-1/4, T1, WA46-K-V (34618)
- CGW ABRASIVES Grinding Whl, 7x.5x1-1/4, T1, 32A46-I8-V (37701)
- CGW ABRASIVES Surf Grinding Whl, 12x1.5x3, WA46-H-V (34761)
- NORTON ABRASIVES Grinding Wheel, T1, 10x1.25x1.25, AO, 60/80 (66253161251)
- Cgw Abrasives Straight Grinding Wheels