Shop All Straight Grinding Wheels
Cgw Abrasives
Grinding Whl, 14x1.5x5, T5, 94A80-M-V18
Mfr # 35209
Zoro # G4123003
Sold in multiples of 2 for $217.98
Free Shipping & Returns
$217.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 14"
- Thickness 1-1/2"
- Arbor Hole Size 5"
- Abrasive Material Aluminum Oxide
- Grade Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 35209
- Zoro # G4123003
- Country of Origin Israel
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 14" |
Arbor Hole Size | 5" |
Details
Item | Centerless, Cylindrical and Feed Regulating Wheel |
Thickness | 1-1/2" |
Abrasive Material | Aluminum Oxide |
Grade | Fine |
Abrasive Wheel Type | Type 5 |
Abrasive Grit | 80 |
Application | Used to Grind Steels in Either Soft or Hard State |
Max. RPM | 1910 |
Abrasive Wheel Hardness | M |
Description
Item Grinding Whl,14x1.5x5,T5,94A80-M-V18
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Abrasive Roll, Brown, 39 ft L, 1" W (66261134304)
- CENTURY DRILL & TOOL Century Drill 76863 Bench Grinder Wire Wheels 6" Dia. Steel Crimped (76863)
- CLESCO SD-008012-02NL Standard Nut Lock Sanding Drum with Shank (SD-008012-02NL)
- 3M Stikit Disc Pad Dust Free, 05581, 8 in, (05581)
- CGW ABRASIVES Surf Grinding Whl, 7x.5x1-1/4, T1, WA60-J-V (34621)
- CGW ABRASIVES Surf Grinding Whl, 7x0.5x1-1/4, T1 (34321)
- CGW ABRASIVES Grinding Whl, 20x2x12, T1, 94A60-K-V18 (35241)
- CGW ABRASIVES Surf Grinding Whl, 14x2x5, AZ46-J8-V32A (34489)
- CGW ABRASIVES Grinding Whl, 14x2x5, R/1-8x1, 32A60-K8-V (37726)
- CGW ABRASIVES Grinding Whl, 3x1/16x3/8, T1, A36-R-BF (35503)
- CGW ABRASIVES Grinding Whl, 8x1x1-1/4, T1, GC80IV, Sg PK (38517)
- Cgw Abrasives Straight Grinding Wheels