Shop All Straight Grinding Wheels
Cgw Abrasives
Grinding Whl, 14x1.5x5, T1, RA46-H-V
Mfr # 59022
Zoro # G4122960
Sold in multiples of 2 for $355.98
Free Shipping & Returns
$355.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 14"
- Thickness 1-1/2"
- Arbor Hole Size 5"
- Abrasive Material Aluminum Oxide
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 59022
- Zoro # G4122960
- Country of Origin Israel
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 14" |
Arbor Hole Size | 5" |
Details
Item | Surface Grinding Wheel |
Thickness | 1-1/2" |
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Abrasive Wheel Type | Type 1 |
Color | Red |
Abrasive Grit | 46 |
Abrasive Wheel Hardness | H |
Application | Aerospace and Gas Turbine Industries |
Max. RPM | 1910 |
Description
Item Grinding Whl,14x1.5x5,T1,RA46-H-V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAVIV Deburring Tool Set, High Speed Steel (154-00031)
- SCOTCH-BRITE Sanding Hand Pad, Alum O, Brn, PK60 (16553)
- NORTON ABRASIVES PSA Disc Roll, No Hole, 6in, P100G, AlO (66261131480)
- 3M CUBITRON Flap Disc, T29, 4-1/2in. x 7/8in., 80 (7000148189)
- CGW ABRASIVES Grinding Whl, 7x.5x1-1/4, T1, 32A46-I8-V (37701)
- CGW ABRASIVES Surf Grinding Whl, 12x1.5x5, T5 (34226)
- CGW ABRASIVES Surf Grinding Whl, 14x2x5, AZ46-J8-V32A (34489)
- CGW ABRASIVES Surf Grinding Whl, 12x1.5x5, WA46-I-V (34770)
- CGW ABRASIVES Grinding Whl, 8x1x1-1/4, T1, GC80IV, Sg PK (38517)
- CGW ABRASIVES Grinding Whl, 14x2x5, PA46-I8-V (58046)
- NORTON ABRASIVES Grinding Wheel, 14 in. Dia, SC, 24 G, Black (66253319967)
- Cgw Abrasives Straight Grinding Wheels