Shop All Straight Grinding Wheels
Cgw Abrasives
Grinding Whl, 12x6x5, T7, R/2-7.5x1.5
Mfr # 35289
Zoro # G4122848
Free Shipping & Returns
$493.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 12"
- Thickness 6"
- Arbor Hole Size 5"
- Abrasive Material Aluminum Oxide
- Grade Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cgw Abrasives
- MFR # 35289
- Zoro # G4122848
- Country of Origin Spain
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 12" |
Arbor Hole Size | 5" |
Details
Item | Centerless, Cylindrical and Feed Regulating Wheel |
Thickness | 6" |
Abrasive Material | Aluminum Oxide |
Grade | Fine |
Abrasive Wheel Type | Type 7 |
Application | Heavy-Duty General Purpose Applications |
Max. RPM | 800 |
Abrasive Wheel Hardness | R2 |
Abrasive Grit | 80 |
Description
Item Grinding Whl,12x6x5,T7,R/2-7.5x1.5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 7" x 1/4 Grinding Wheel, 7/8" A.H. - SG ALU - Type 27 (61304)
- VSM Abrasive Roll, AO, 220 Grit, 1.5"x50 yd., Br (332662)
- UNITED ABRASIVES/SAIT Depressed Center Cut-Off Wheel, Type 27, 6" Dia, .090" Thick, 5/8"-11 Arbor Hole Size (20915)
- ECONOLINE Clear Hose 3 ft. (13403-3)
- CGW ABRASIVES Surf Grinding Whl, 10x1x3, T1, AZ60-J8-V32A (34395)
- CGW ABRASIVES Grinding Whl, 6x1x1, T1, GC60IV, Sg PK (38507)
- CGW ABRASIVES Grinding Whl, 12x2x1.5, T1, A24-Q-V, Sgl PK (38046)
- CGW ABRASIVES Surf Grinding Whl, 14x1.5x5, T1 (34460)
- CGW ABRASIVES Surf Grinding Whl, 16x2x5, T1, AZ46-I8-V32A (34495)
- CGW ABRASIVES Surf Grinding Whl, 7x1/4x1-1/4, T1, WA80-KV (34607)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1x1, SC, 80G, Green (66252942301)
- Cgw Abrasives Straight Grinding Wheels