Shop All Straight Grinding Wheels
Cgw Abrasives
Grinding Whl, 12x2x1.5, T1, A60-M-V, Sgl PK
Mfr # 38049
Zoro # G4122559
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 12"
- Thickness 2"
- Arbor Hole Size 1-1/2"
- Abrasive Material Aluminum Oxide
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cgw Abrasives
- MFR # 38049
- Zoro # G4122559
- Country of Origin Israel
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 12" |
Arbor Hole Size | 1-1/2" |
Details
Item | Bench and Pedestal Wheel |
Thickness | 2" |
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Abrasive Wheel Type | Type 1 |
Color | Brown |
Abrasive Grit | 60 |
Max. RPM | 2220 |
Abrasive Wheel Hardness | M |
Application | General Purpose |
Description
Item Grinding Whl,12x2x1.5,T1,A60-M-V,Sgl PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Cut-Off Wheel, T27, 6" x .045" (63174)
- NORTON ABRASIVES Convolute Wheel, Deburring 12in.x2in. (66261055243)
- WEILER Crimped Wire Wheel Wire Brush, Arbor (93119)
- SCOTCH-BRITE Surface-Cond Disc, 3 in Dia, TS, PK25 (PN-DS)
- CGW ABRASIVES Grinding Whl, 12x2x1.5, T1, A36-O-V, Sgl PK (38047)
- CGW ABRASIVES Grinding Whl, 8x1x1-1/4, T1, A60-M-V, Sgl PK (38024)
- CGW ABRASIVES Surf Grinding Whl, 8x0.5x1-1/4, T1 (34358)
- CGW ABRASIVES Grinding Whl, 18x3x1.5, T1, A36-O-V (35113)
- CGW ABRASIVES Surf Grinding Whl, 14x2x5, AZ60-J8-V32A (34486)
- CGW ABRASIVES Grinding Whl, 14x1.5x5, R/1-8x0.5 (37722)
- NORTON ABRASIVES/ST GOBAIN Wheels Norton Coarse Grinding (88286)
- Cgw Abrasives Straight Grinding Wheels